Flat Shipping

Flat Shipping at €24.99 + VAT

WERMA 63082000 Tower Adapter, KombiSIGN 40, Black, KombiSIGN 40 Series Terminal Elements, Polycarbonate | CU9VWH

WERMA 63082000 Tower Adapter

Item: CU9VWH Model: 63082000Cross Ref: 452R72
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
Body ColorBlack
ColorBlack
For Use WithKombisign 40 Series Terminal Elements
Height2 1/8"
Housing MaterialPolycarbonate
Length1.578"
MountingDirect
Operating Temp.-22°F to +140°F
RatingIP66
Tower Light Mounting StyleDirect
Width1.578"
Housing ColorBlack
Overall Diameter1 9/16"
Overall Height2 1/8"
Overall Width1 9/16"
Product TypeTower Light Adapter
StandardsCULUS LISTED, EAC, ROHS

Shipping Info:

Ship weight (kg) 0.0306
Ship height (cm)5.4
Ship length (cm)4.01
Ship width (cm)4.01
Country of OriginDE

Product Variants

ProductModelHousing MaterialHeightOperating Temp.RatingBody ColorTower Light Mounting StyleColorPrice
WERMA 63081000 Tower Adapter, KombiSIGN 40, Black, KombiSIGN 40 Series Terminal Elements, Polycarbonate | CU9VWJ 63081000Polycarbonate1.188"-22°F to +140°FIP66BlackBaseBlack€9.10
WERMA 63083000 Tower Adapter, KombiSIGN 40, Black, KombiSIGN 40 Series Terminal Elements, Polycarbonate | CU9VWK 63083000Polycarbonate3.156"-22°F to +140°FIP66BlackSupport TubeBlack€22.41
WERMA 63071000 Tower Adapter, KombiSIGN 40, Gray, KombiSIGN 40 Series Terminal Elements, Polycarbonate | CU9VWL 63071000Polycarbonate1.141"-22°F to +140°FIP66GrayBaseGray€8.81
WERMA 63073000 Tower Adapter, KombiSIGN 40, Gray, KombiSIGN 40 Series Terminal Elements, Polycarbonate | CU9VWM 63073000Polycarbonate3.156"-22°F to +140°FIP66GraySupport TubeGray€22.55
WERMA 63072000 Tower Adapter, KombiSIGN 40, Gray, KombiSIGN 40 Series Terminal Elements, Polycarbonate | CU9VWN 63072000Polycarbonate1.812"-22°F to +140°FIP66GrayDirectGray€18.94
WERMA 63080075 Terminal Element, KombiSIGN 40, Black, KombiSIGN 40 Series Light and Sound Elements | CU9WCH 63080075Polycarbonate1.734"-22°F to +140°FIP66BlackDirectBlack€31.57
WERMA 63070075 Terminal Element, KombiSIGN 40, Gray, KombiSIGN 40 Series Light and Sound Elements | CU9WCJ 63070075Polycarbonate1.734"-22°F to +140°FIP66GrayDirectGray€32.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WERMA 63082000 Tower Adapter
€17.88 /unit