Flat Shipping

Flat Shipping at €24.99 + VAT

WERMA 23010055 Beacon Warning Light, Red, LED, 24VDC, 100000 hr Lamp Life, Dome, 1 7/32 Inch Height | CU9WDZ

WERMA 23010055 Beacon Warning Light, Red, LED, 24VDC, 100000 hr Lamp Life, Dome, 1 7/32 Inch Height

Item: CU9WDZ Model: 23010055Cross Ref: 452U35
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€119.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWarning Light
Amps Drawn0.045A
Bulb IncludedNo
ColorRed
Depth4.797"
Diameter1.141"
FeaturesEasy To Install, Reliable Signaling
Flashes Per Minute0 FPM
Height1.219"
Housing MaterialPolycarbonate, ABS
Lamp TypeLED
Lens DesignDome
Lens MaterialPolycarbonate
Mounting TypePanel, Conduit
Operating Temp.-4°F to +122°F
Power Source24V DC
RatingIP65
Voltage24V DC
Width1.141"
Control ProtocolDirect Wire
Housing ColorBlack
Lamp ColorRed
Lens ColorRed
Lens ShapeDome
Light Operating ModeSteady
Light SourceLED
Mounting LocationThreaded Mount
Mounting StyleFlush Mount
Nema RatingNema 12
Operating Voltage24V DC
Overall Diameter1 1/8"
Overall Dimensions1 1/8"
Overall Height6 1/16"
Product TypeWarning Light
Requires BaseBase Not Required
StandardsCE, CULUS LISTED, EAC, ROHS, UKCA, WEEE

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)3.1
Ship length (cm)12.18
Ship width (cm)2.9
HS code853120
Country of OriginDE

Product Variants

ProductModelVoltageDiameterHeightFlashes Per MinutePower SourceOperating Temp.DepthAmps DrawnPrice
WERMA 11000075 Beacon Warning Sounder Light, Black, 24VAC/DC, 5000 hr Lamp Life, 1 37/64 Inch Height | CU9WDM 1100007524V AC/DC2.828"1.578"0 FPM24V AC/DC-13°F to +122°F0.938"0.08A€186.45
WERMA 23948255 Beacon Warning Light, Blue/Green/Red/White/Yellow, LED, 24VDC, 50000 hr Lamp Life, Dome | CU9WDN 2394825524V DC1.969"0.859"0 FPM24V DC-4°F to +122°F2.203"0.075A€311.81
WERMA 20720075 Beacon Warning Light, LED, 24VAC/DC, 100000 hr Lamp Life, Dome, 2 23/32 Inch Height, 0 | CU9WDP 2072007524V AC/DC2.281"2.719"0 FPM24V AC/DC-4°F to +122°F1.344"0.045A€131.79
WERMA 23120055 Beacon Warning Light, Green, LED, 24VDC, 100000 hr Lamp Life, Dome, 1 7/32 Inch Height | CU9WDR 2312005524V DC1.141"1.219"0 FPM24V DC-4°F to +122°F4.719"0.045A€174.86
WERMA 82920055 Beacon Warning Light, Green, LED, 24VDC, 50000 hr Lamp Life, Dome, 5 25/64 Inch Height | CU9WDT 8292005524V DC3.859"5.391"60 FPM24V DC-4°F to +122°F3.859"0.15A€378.42
WERMA 82920755 Beacon Warning Light, Green, LED, 24VDC, 50000 hr Lamp Life, Dome, 5 25/64 Inch Height | CU9WDU 8292075524V DC3.859"5.391"60 FPM24V DC-4°F to +122°F3.859"0.15A€382.85
WERMA 20710067 Beacon Warning Light, Red, LED, 115VAC, 100000 hr Lamp Life, Dome, 2 23/32 Inch Height | CU9WDV 20710067115V AC2.281"2.719"0 FPM115V AC-4°F to +122°F1.344"0.025A€142.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WERMA 23010055 Beacon Warning Light, Red, LED, 24VDC, 100000 hr Lamp Life, Dome, 1 7/32 Inch Height
€119.32 /unit