Flat Shipping

Flat Shipping at €24.99 + VAT

WERMA 82920755 Beacon Warning Light, Green, LED, 24VDC, 50000 hr Lamp Life, Dome, 5 25/64 Inch Height | CU9WDU

WERMA 82920755 Beacon Warning Light, Green, LED, 24VDC, 50000 hr Lamp Life, Dome, 5 25/64 Inch Height

Item: CU9WDU Model: 82920755Cross Ref: 452U27
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€382.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWarning Light
Amps Drawn0.15A
Bulb IncludedNo
ColorGreen
Depth3.859"
Diameter3.859"
FeaturesEasy To Connect, Maintenance Free Operation, Reliable Signaling Over Medium Distances
Flashes Per Minute60 FPM
Height5.391"
Housing MaterialPolycarbonate, ABS
Lamp Life50000 hrs.
Lamp TypeLED
Lens DesignDome
Lens MaterialPolycarbonate
Mounting TypeConduit
Operating Temp.-4°F to +122°F
Power Source24V DC
RatingIP65
Voltage24V DC
Width3.859"
Connection TypeScrew Terminal
Control ProtocolDirect Wire
Housing ColorBlack
Lamp ColorGreen
Lens ColorGreen
Lens ShapeDome
Light SourceLED
Mounting LocationThreaded Mount
Mounting StyleSurface Mount
Nema RatingNema 12
Operating Voltage24V DC
Overall Diameter3 7/8"
Overall Dimensions3 7/8" Dia.
Overall Height7 7/8"
Product TypeWarning Light
Requires BaseBase Not Required
StandardsCE, CULUS LISTED, EAC, ROHS, UKCA, WEEE

Shipping Info:

Ship weight (kg) 0.3186
Ship height (cm)13.69
Ship length (cm)9.8
Ship width (cm)9.8
HS code853120
Country of OriginDE

Product Variants

ProductModelVoltageDiameterHeightFlashes Per MinutePower SourceOperating Temp.DepthAmps DrawnPrice
WERMA 11000075 Beacon Warning Sounder Light, Black, 24VAC/DC, 5000 hr Lamp Life, 1 37/64 Inch Height | CU9WDM 1100007524V AC/DC2.828"1.578"0 FPM24V AC/DC-13°F to +122°F0.938"0.08A€186.45
WERMA 23948255 Beacon Warning Light, Blue/Green/Red/White/Yellow, LED, 24VDC, 50000 hr Lamp Life, Dome | CU9WDN 2394825524V DC1.969"0.859"0 FPM24V DC-4°F to +122°F2.203"0.075A€311.81
WERMA 20720075 Beacon Warning Light, LED, 24VAC/DC, 100000 hr Lamp Life, Dome, 2 23/32 Inch Height, 0 | CU9WDP 2072007524V AC/DC2.281"2.719"0 FPM24V AC/DC-4°F to +122°F1.344"0.045A€131.79
WERMA 23120055 Beacon Warning Light, Green, LED, 24VDC, 100000 hr Lamp Life, Dome, 1 7/32 Inch Height | CU9WDR 2312005524V DC1.141"1.219"0 FPM24V DC-4°F to +122°F4.719"0.045A€174.86
WERMA 82920055 Beacon Warning Light, Green, LED, 24VDC, 50000 hr Lamp Life, Dome, 5 25/64 Inch Height | CU9WDT 8292005524V DC3.859"5.391"60 FPM24V DC-4°F to +122°F3.859"0.15A€378.42
WERMA 20710067 Beacon Warning Light, Red, LED, 115VAC, 100000 hr Lamp Life, Dome, 2 23/32 Inch Height | CU9WDV 20710067115V AC2.281"2.719"0 FPM115V AC-4°F to +122°F1.344"0.025A€142.77
WERMA 20710075 Beacon Warning Light, LED, 24VAC/DC, 100000 hr Lamp Life, Dome, 2 23/32 Inch Height, 0 | CU9WDW 2071007524V AC/DC2.281"2.719"0 FPM24V AC/DC-4°F to +122°F1.344"0.045A€129.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WERMA 82920755 Beacon Warning Light, Green, LED, 24VDC, 50000 hr Lamp Life, Dome, 5 25/64 Inch Height
€382.85 /unit