Flat Shipping

Flat Shipping at €24.99 + VAT

WERA 05135230001 Power Bit, T1 Fastening Tool Tip Size, 1 47/64 Inch Bit Length, 4 mm Hex Shank Size, 10 PK | CU9VQC

WERA TOOLS 05135230001 Power Bit, T1 Fastening Tool Tip Size, 1 47/64 Inch Length, 4 mm Hex Shank Size, 10 Pk

Item: CU9VQC Model: 05135230001Cross Ref: 30GE61
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€368.94 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Bit
ApplicationPower
Bit StyleTorx Plus
End TypeSingle End
Fastening Tool MaterialSteel
FinishUnfinished
For Use WithD-Drive Adaptors
Hex Shank Size4 mm
Impact RatedNo
Overall Bit Length1.734"
Sae Or MetricSAE
Shank TypeHalfmoon
Application - ToolsPower
Shank StyleHalfmoon
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)0.4
Ship length (cm)4.41
Ship width (cm)0.4
Country of OriginCZ

Product Variants

ProductModelBit StyleHex Shank SizeOverall Bit LengthFinishApplicationEnd TypeFastening Tool MaterialSae Or MetricPkg. Qty.Price
WERA 05066920001 Bitorsion Torx Bit with Hexagon Drive, 10 Pack | CU9VPJ 05066920001--------10€50.00
WERA 05066488001 Bitorsion Torx Bit with Hexagon Drive, 10 Pack | CU9VPK 05066488001--------10€21.52
WERA 05160901001 Harpoon ACR Bit | CU9VPL 05160901001--------10€96.94
WERA 05057705001 Insert Bit | CU9VPM 05057705001Phillips-------1€3.66
WERA 05135272001 Power Bit, #0 Fastening Tool Tip Size, 1 47/64 Inch Bit Length, 4 mm Hex Shank Size, 10 PK | CU9VPN 05135272001Phillips4 mm1.734"UnfinishedPowerSingle EndSteelSAE10€89.91
WERA 05135284001 Power Bit, #0 Fastening Tool Tip Size, 1 9/16 Inch Bit Length, 4 mm Hex Shank Size, 10 PK | CU9VPQ 05135284001Phillips4 mm1.562"UnfinishedPowerSingle EndSteelSAE10€70.20
WERA 05135285001 Power Bit, #0 Fastening Tool Tip Size, 2 3/8 Inch Bit Length, 4 mm Hex Shank Size, 10 PK | CU9VPT 05135285001Phillips4 mm2 3/8"UnfinishedPowerSingle EndSteelSAE10€82.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WERA TOOLS 05135230001 Power Bit, T1 Fastening Tool Tip Size, 1 47/64 Inch Length, 4 mm Hex Shank Size, 10 Pk
€368.94 /pack