WERA 05073285055 Ratcheting Combination Wrench, 5/8 Inch Size, Special Nut Holding Feature And Fine Tooth | CV6XYV

WERA TOOLS 05073285055 Ratcheting Combination Wrench, 5/8 Inch Size, Special Nut Holding Feature And Fine Tooth

Item: CV6XYV Model: 05073285055
Limited Availability
€50.40 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWrench
Product Datasheetwera-05073268055.pdf

Shipping Info:

Ship weight (kg) 0.225
Ship length (cm)17.78
HS code820411
Country of OriginCZ

Documentation:

Product Variants

ProductModelHead SizeOverall LengthFinishHead ThicknessBox End TypeOpening TypeMeasurement TypeHead TypePrice
WERA 05020078001 Combination Wrench, Alloy Steel, 1/2 Inch Head Size, 6 5/8 Inch Overall Length, Offset | CU9VLN 050200780011/2"6 5/8"Nickel Chrome Plated1/4"Spline Box EndHexSAEOffset€57.40
WERA 05020081001 Combination Wrench, Alloy Steel, 11/16 Inch Head Size, 9 1/8 Inch Overall Length, Offset | CU9VLP 050200810010.688"9 1/8"Nickel Chrome Plated3/8"Spline Box EndHexSAEOffset€75.76
WERA 05020067001 Combination Wrench, Alloy Steel, 15/32 Inch Head Size, 6 5/8 Inch Overall Length, Offset | CU9VLQ 050200670010.469"6 5/8"Nickel Chrome Plated1/4"Spline Box EndHexSAEOffset€66.18
WERA 05020071001 Combination Wrench, Alloy Steel, 16 mm Head Size, 8 3/8 Inch Overall Length, Offset | CU9VLR 0502007100116 mm8 3/8"Nickel Chrome Plated0.312"Spline Box EndHexSAEOffset€71.30
WERA 05020074001 Combination Wrench, Alloy Steel, 19 mm Head Size, 9 5/8 Inch Overall Length, Offset | CU9VLT 0502007400119 mm9 5/8"Nickel Chrome Plated3/8"Spline Box EndHexSAEOffset€72.51
WERA 05020070001 Combination Wrench, Alloy Steel, 19/32 Inch Head Size, 7 3/4 Inch Overall Length, Offset | CU9VLU 050200700010.594"7 3/4"Nickel Chrome Plated0.312"Spline Box EndHexSAEOffset€55.91
WERA 05020065001 Combination Wrench, Alloy Steel, 25/64 Inch Head Size, 6 1/4 Inch Overall Length, Offset | CU9VLV 050200650010.391"6 1/4"Nickel Chrome Plated1/4"Spline Box EndHexSAEOffset€56.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WERA TOOLS 05073285055 Ratcheting Combination Wrench, 5/8 Inch Size, Special Nut Holding Feature And Fine Tooth
€50.40 /unit