Flat Shipping

Flat Shipping at €24.99 + VAT

WERA 05073281001 Ratcheting Combination Wrench 3/8 Inch | AF8KFH 26VR40

WERA TOOLS 05073281001 Ratcheting Combination Wrench 3/8 Inch

Item: AF8KFH Model: 05073281001Cross Ref: 26VR40
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRatcheting Combination Wrench
Anti-slip DesignYes
Box End TypeSpline Box End
Corrosion ResistanceYes
FinishNickel Chrome
Flexible HeadNo
Handle ColorSilver
Handle TypeOne Piece
Head MovementFixed
Head Size3/8"
Head Thickness1/4"
Head TypeStandard
IncludesReplaceable Metal Grip
InsulatedNo
MaterialAlloy Steel
Min. Arc Swing4.5°
Non-magneticNo
Non-sparkingNo
Number Of Geared Teeth80
Number Of Points12
Offset
Opening TypeHex
Overall Length7 1/4"
RatchetingYes
ReversibleYes
ReversingYes
Tether CapableStandard Tool
Wrench Head Sizes3/8" , Spline
Wrench Length StyleStandard
Wrench Product GroupingWrenches
Wrench ShapeStraight
Wrench StyleCombination, Reversible Ratcheting
Corrosion ResistantYes
Head Offset Angle
Measurement TypeSAE
NonsparkingNo
Tether StyleNot Tether Capable
Weight84g

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)2.2
Ship length (cm)15.88
Ship width (cm)5
HS code8204110060
Country of OriginCZ

Product Variants

ProductModelHead SizeOverall LengthHead ThicknessBox End TypeOpening TypeReversingHead TypeWrench Length StylePrice
WERA 05073280001 Ratcheting Combination Wrench 5/16 Inch | AF8KFG 26VR39 050732800015/16"7"1/4"Spline Box EndHexYesStandardStandard€32.96
WERA 05073282001 Ratcheting Combination Wrench 7/16 Inch | AF8KFJ 26VR41 050732820017/16"8 1/2"1/4"Spline Box EndHexYesStandardStandard€39.27
WERA 05073283001 Ratcheting Combination Wrench, 1/2" | AF8KFK 26VR42 050732830011/2"9 1/2"5/16"Spline Box EndHexYesStandardStandard€39.06
WERA 05073284001 Ratcheting Combination Wrench 9/16 Inch | AF8KFL 26VR43 050732840019/16"10 1/2"5/16"Spline Box EndHexYesStandardStandard€40.38
WERA 05073285001 Ratcheting Combination Wrench 5/8 Inch | AF8KFM 26VR44 050732850015/8"11"5/16"Spline Box EndHexYesStandardStandard€45.15
WERA 05073286001 Ratcheting Combination Wrench 11/16 Inch | AF8KFN 26VR45 0507328600111/16"11 1/4"3/8"Spline Box EndHexYesStandardStandard€48.14
WERA 05073287001 Ratcheting Combination Wrench 3/4 Inch | AF8KFP 26VR46 050732870013/4"11 1/2"3/8"Spline Box EndHexYesStandardStandard€54.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WERA TOOLS 05073281001 Ratcheting Combination Wrench 3/8 Inch
€33.53 /unit