Flat Shipping

Flat Shipping at €24.99 + VAT

ABILITY ONE 7910-01-513-3312 Spray Buffer Pad, Red, 13 Inch Floor Pad Size, 175 To 600 Rpm, 5 PK | CN7ZAZ

ABILITY ONE 7910-01-513-3312 Spray Buffer Pad, Red, 13 Inch Floor Pad Size, 175 To 600 Rpm, 5 PK

Item: CN7ZAZ Model: 7910-01-513-3312Cross Ref: 31UE47
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€71.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPad
Block Size13"
Center Hole Dia.3 1/4"
ColorRed
Floor ApplicationBuffing, Burnishing, Polishing
Floor Pad Size13"
For Use WithRotary Or Automatic Floor Machine
Machine Size13"
MaterialRecycled Plastic Polyester Fiber
ShapeRound
Speed175-600 RPM
ApplicationBuffing
Diameter13"
Display Qty5
FeaturesBuffs When Dry, Cleans When Damp without Dulling Floor Finish
Fits Machine Size13"
Maximum Speed600 RPM
Minimum Speed175 RPM
Pad/brush Size13"
Performance RatingStandard
Product TypeBuffing Pad
Series5100 Series
TypeCleaning/Buffing

Shipping Info:

Ship weight (kg) 0.792
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorSpeedFloor Pad SizeShapeCenter Hole Dia.Pkg. Qty.Price
ABILITY ONE 7910-01-513-3314 Buffing Pad, 16 Inch Floor Pad Size, 175 to 600 rpm, Non-Woven Polyester Fiber, 5 Pack | CN7YGQ 7910-01-513-3314Red175-600 RPM16"Round-5€65.53
ABILITY ONE 7910-01-513-2218 Burnishing Pad, Blue, 13 Inch Floor Pad Size, 750 to 1100 rpm, 5 Pack | CN7YHC 7910-01-513-2218Blue750-1100 RPM13"Round-5€40.98
ABILITY ONE 7910-01-513-2219 Burnishing Pad, Blue, 17 Inch Floor Pad Size, 1500 rpm, 5 Pack | CN7YHD 7910-01-513-2219Blue1500 RPM17"Round3 1/4"5€55.46
ABILITY ONE 7910-01-513-2227 Burnishing Pad, Blue, 21 Inch Floor Pad Size, 1500 rpm, 5 Pack | CN7YHE 7910-01-513-2227Blue1500 RPM21"Round3 1/4"5€110.44
ABILITY ONE 7910-01-513-2243 Burnishing Pad, Blue, 21 Inch Floor Pad Size, 750 to 1500 rpm, 5 Pack | CN7YHF 7910-01-513-2243Blue750-1500 RPM21"Round-5€122.70
ABILITY ONE 7910-01-513-2234 Burnishing Pad, Brown, 16 Inch Floor Pad Size, 750 to 1100 rpm, 5 Pack | CN7YHG 7910-01-513-2234Brown750-1100 RPM16"Round-5€63.81
ABILITY ONE 7910-01-363-6975 Burnishing Pad, Brown, 20 Inch Floor Pad Size, 1500 rpm, 5 Pack | CN7YHH 7910-01-363-6975Brown1500 RPM20"Round-5€64.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABILITY ONE 7910-01-513-3312 Spray Buffer Pad, Red, 13 Inch Floor Pad Size, 175 To 600 Rpm, 5 PK
€71.52 /unit