Flat Shipping

Flat Shipping at €24.99 + VAT

WERA 05022089001 Hex Key Set, L, Metric, Long, 9 Pieces, Clip, Steel, Color Coded, 2 Tips, 1.5 mm to 10 mm | CU9VMM

WERA TOOLS 05022089001 Hex Key Set, L, Metric, Long, 9 Pieces, Clip, Steel, Color Coded, 2 Tips, 1.5 mm to 10 mm

Item: CU9VMM Model: 05022089001Cross Ref: 483F61
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Key Set
Arm TypeLong
Container TypeClip
Corrosion ResistanceNo
Driver MaterialSteel
End ShapeHex
Fastener HoldingNo
Grip StylePlastic Coated
Handle MaterialAlloy Steel, Plastic
Handle TypePlain Color Coded
Hex/torx Key Product GroupingHex Key Set
InsulatedNo
Insulated / UninsulatedUninsulated
Length FamilyLong
MaterialSteel
Measurement TypeMetric
Non SparkingNo
Non-magneticYes
Non-sparkingNo
Number Of Ball Ends1
Number Of Pieces9
Number Of Tips2
Range Of Lengths1.5 mm to 10 mm
ShapeL
Tether CapableNo
Tip Size1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm
Corrosion ResistantNo
FinishColor Coded
Key ShapeL
StandardsISO 2936
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.6502
Ship height (cm)23.4
Ship length (cm)8.8
Ship width (cm)3
Country of OriginCZ

Product Variants

ProductModelMeasurement TypeContainer TypeHandle MaterialHandle TypeGrip StyleDriver MaterialEnd ShapeShapePrice
WERA 05022639001 Hex Key Set, L | CU9VML 05022639001SAEPouchAlloy Steel, PlasticPlain Color CodedPlastic CoatedAlloy SteelHexL€88.43
WERA 5133180001 Hex Key Set, L, SAE, Long, 9 Pieces, Clip, Steel | CU9VMN 5133180001ImperialClipAlloy SteelPlainPlainAlloy SteelBall EndL€29.84
WERA 05022210001 Holding Function L-Key | CU9VMP 05022210001--------€90.90
WERA 05073596001 Hex Key Set, L, Metric, Long, 9 Pieces, Clip, Steel, Black Oxide, 2 Tips, Hex | CU9VMQ 05073596001MetricClipAlloy SteelPlainPlainAlloy SteelBall EndL€29.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WERA TOOLS 05022089001 Hex Key Set, L, Metric, Long, 9 Pieces, Clip, Steel, Color Coded, 2 Tips, 1.5 mm to 10 mm