Flat Shipping

Flat Shipping at €24.99 + VAT

WERA 05020066001 Combination Wrench, Alloy Steel, 7/16 Inch Head Size, 6 1/2 Inch Overall Length, Offset | CU9VME

WERA TOOLS 05020066001 Combination Wrench, Alloy Steel, 7/16 Inch Head Size, 6 1/2 Inch Overall Length, Offset

Item: CU9VME Model: 05020066001Cross Ref: 483F86
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€56.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCombination Wrench
Anti-slip DesignYes
Box End StyleSpline
Box End TypeSpline Box End
Corrosion ResistanceYes
FinishNickel Chrome , Nickel Chrome Plated
Handle ColorSilver
Handle TypeOne Piece
Head MovementFixed
Head Offset Angle15°
Head Size0.438" , 7/16"
Head Thickness1/4"
Head TypeOffset
IncludesReplaceable Metal Grip
InsulatedNo
MaterialAlloy Steel
Measurement TypeSAE
Min. Arc Swing4.5°
Non SparkingNo
Non-magneticNo
Non-sparkingNo
Number Of Points12
Opening Angle15°
Opening TypeHex
Overall Length6 1/2"
RatchetingYes
ReversibleYes
Sae Or MetricMetric
Tether StyleNot Tether Capable
Wrench Length StyleStandard
Wrench MaterialAlloy Steel
Wrench Product GroupingWrenches
Wrench ShapeStraight
Wrench StyleLocking
Corrosion ResistantYes
ReversingYes

Shipping Info:

Ship weight (kg) 0.0945
Ship height (cm)2.2
Ship length (cm)16.51
Ship width (cm)5
Country of OriginCZ

Product Variants

ProductModelHead SizeOverall LengthFinishHead ThicknessBox End TypeOpening TypeMeasurement TypeHead TypePrice
WERA 05020078001 Combination Wrench, Alloy Steel, 1/2 Inch Head Size, 6 5/8 Inch Overall Length, Offset | CU9VLN 050200780011/2"6 5/8"Nickel Chrome Plated1/4"Spline Box EndHexSAEOffset€57.40
WERA 05020081001 Combination Wrench, Alloy Steel, 11/16 Inch Head Size, 9 1/8 Inch Overall Length, Offset | CU9VLP 050200810010.688"9 1/8"Nickel Chrome Plated3/8"Spline Box EndHexSAEOffset€75.76
WERA 05020067001 Combination Wrench, Alloy Steel, 15/32 Inch Head Size, 6 5/8 Inch Overall Length, Offset | CU9VLQ 050200670010.469"6 5/8"Nickel Chrome Plated1/4"Spline Box EndHexSAEOffset€66.18
WERA 05020071001 Combination Wrench, Alloy Steel, 16 mm Head Size, 8 3/8 Inch Overall Length, Offset | CU9VLR 0502007100116 mm8 3/8"Nickel Chrome Plated0.312"Spline Box EndHexSAEOffset€71.30
WERA 05020074001 Combination Wrench, Alloy Steel, 19 mm Head Size, 9 5/8 Inch Overall Length, Offset | CU9VLT 0502007400119 mm9 5/8"Nickel Chrome Plated3/8"Spline Box EndHexSAEOffset€72.51
WERA 05020070001 Combination Wrench, Alloy Steel, 19/32 Inch Head Size, 7 3/4 Inch Overall Length, Offset | CU9VLU 050200700010.594"7 3/4"Nickel Chrome Plated0.312"Spline Box EndHexSAEOffset€55.91
WERA 05020065001 Combination Wrench, Alloy Steel, 25/64 Inch Head Size, 6 1/4 Inch Overall Length, Offset | CU9VLV 050200650010.391"6 1/4"Nickel Chrome Plated1/4"Spline Box EndHexSAEOffset€56.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WERA TOOLS 05020066001 Combination Wrench, Alloy Steel, 7/16 Inch Head Size, 6 1/2 Inch Overall Length, Offset
€56.38 /unit