Flat Shipping

Flat Shipping at €24.99 + VAT

WERA 05006110005 Insulated Slotted Screwdriver 9/64 x 4 In | AE7VBF 6ANK1

WERA TOOLS 05006110001 Insulated Slotted Screwdriver 9/64 x 4 In

Item: AE7VBF Model: 05006110001Cross Ref: 6ANK1
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsulated Screwdriver
Handle MaterialMulti Component
Overall Length7 1/8"
Shank Length4"
Shank MaterialAlloy Steel
Shank ShapeRound
Tether CapableNot Tether Capable
Tip Size0.141"
Tip TypeKeystone Slotted
Corrosion ResistantYes
Esd SafeNo
For Fastener Size9/64"
Grip StyleErgonomic
Handle ColorRed, Yellow
Handle Length81 mm
InsulatedYes
Magnetized TipNo
Non-magneticYes
Non-sparkingNo
Replaceable ShankNo
Shank CoatingNone
Shank FinishInsulated
Slotted Screwdriver Tip ShapeCabinet
StandardsIEC 60900
Tether ReadyNo
Tip FinishNone
Tip StyleSlotted

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.6
Ship length (cm)17.78
Ship width (cm)2.6
HS code8205400000
Country of OriginCZ

Product Variants

ProductModelTip TypeTip SizeOverall LengthShank LengthShank MaterialFinishHandle MaterialTether CapablePrice
WERA 05022729002 Insulated Slotted Screwdriver 1/8 x 3 1/8 | AC8WXC 3EJW4 05022729001Keystone Slotted1/8"6"3 1/8"Stainless SteelBlack Oxide, ChromeMulti ComponentNot Tether Capable€11.34
WERA 05022730002 Insulated Slotted Screwdriver 9/64 x 4 In | AC8WXD 3EJW5 05022730001Keystone Slotted0.141"8"4"Stainless SteelBlack Oxide, ChromeMulti ComponentNot Tether Capable€10.97
WERA 05022731002 Insulated Slotted Screwdriver 5/32 x 4 In | AC8WXE 3EJW6 05022731001Keystone Slotted0.156"8"4"Stainless SteelBlack Oxide, ChromeMulti ComponentNot Tether Capable€12.90
WERA 05022732002 Insulated Slotted Screwdriver 7/32 x 5 In | AC8WXF 3EJW7 05022732001Keystone Slotted0.219"10"5"Stainless SteelBlack Oxide, ChromeMulti ComponentNot Tether Capable€15.98
WERA 05022733002 Insulated Phillips Screwdriver #1 x 3 1/8 | AC8WXG 3EJW8 05022733001Phillips#17"3 1/8"Stainless SteelBlack Oxide, ChromeMulti ComponentNot Tether Capable€13.64
WERA 05022734002 Insulated Phillips Screwdriver #2 x 4 In | AC8WXH 3EJW9 05022734001Crosspoint, Phillips#28"4"Stainless SteelBlack Oxide, ChromeMulti ComponentNot Tether Capable€19.91
WERA 05006100006 Insulated Slotted Screwdriver 3/32 x 3-1/8 In | AE7VBD 6ANJ9 05006100001Keystone Slotted0.094"6 3/8"3 1/8"Alloy Steel-Multi ComponentNot Tether Capable€8.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WERA TOOLS 05006110001 Insulated Slotted Screwdriver 9/64 x 4 In
€10.06 /unit