Flat Shipping

Flat Shipping at €24.99 + VAT

WERA 05022734002 Insulated Phillips Screwdriver #2 x 4 In | AC8WXH 3EJW9

WERA TOOLS 05022734001 Insulated Phillips Screwdriver #2 x 4 In

Item: AC8WXH Model: 05022734001Cross Ref: 3EJW9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsulated Screwdriver
FinishBlack Oxide, Chrome
Handle MaterialMulti Component
Overall Length8"
Shank Length4"
Shank MaterialStainless Steel
Shank ShapeRound
Tether CapableNot Tether Capable
Tip Size#2
Tip TypeCrosspoint, Phillips
Corrosion ResistantYes
Esd SafeNo
For Fastener Size#2
Grip StyleErgonomic
Handle ColorRed, Yellow
Handle Length105 mm
InsulatedYes
Magnetized TipNo
Measurement TypeMetric
Non-magneticYes
Non-sparkingNo
Replaceable ShankNo
Shank CoatingNone
Shank FinishInsulated
StandardsIEC 60900
Tether ReadyNo
Tip FinishBlack Oxide
Tip StylePhillips

Shipping Info:

Ship weight (kg) 0.0945
Ship height (cm)3.7
Ship length (cm)20.32
Ship width (cm)3.7
HS code8205400000
Country of OriginCZ

Product Variants

ProductModelTip TypeTip SizeOverall LengthShank LengthShank MaterialFinishHandle MaterialTether CapablePrice
WERA 05022729002 Insulated Slotted Screwdriver 1/8 x 3 1/8 | AC8WXC 3EJW4 05022729001Keystone Slotted1/8"6"3 1/8"Stainless SteelBlack Oxide, ChromeMulti ComponentNot Tether Capable€11.34
WERA 05022730002 Insulated Slotted Screwdriver 9/64 x 4 In | AC8WXD 3EJW5 05022730001Keystone Slotted0.141"8"4"Stainless SteelBlack Oxide, ChromeMulti ComponentNot Tether Capable€10.97
WERA 05022731002 Insulated Slotted Screwdriver 5/32 x 4 In | AC8WXE 3EJW6 05022731001Keystone Slotted0.156"8"4"Stainless SteelBlack Oxide, ChromeMulti ComponentNot Tether Capable€12.90
WERA 05022732002 Insulated Slotted Screwdriver 7/32 x 5 In | AC8WXF 3EJW7 05022732001Keystone Slotted0.219"10"5"Stainless SteelBlack Oxide, ChromeMulti ComponentNot Tether Capable€15.98
WERA 05022733002 Insulated Phillips Screwdriver #1 x 3 1/8 | AC8WXG 3EJW8 05022733001Phillips#17"3 1/8"Stainless SteelBlack Oxide, ChromeMulti ComponentNot Tether Capable€13.64
WERA 05006100006 Insulated Slotted Screwdriver 3/32 x 3-1/8 In | AE7VBD 6ANJ9 05006100001Keystone Slotted0.094"6 3/8"3 1/8"Alloy Steel-Multi ComponentNot Tether Capable€8.83
WERA 05006105005 Insulated Slotted Screwdriver 1/8 x 4 In | AE7VBE 6ANK0 05006105001Keystone Slotted1/8"7 1/8"4"Alloy Steel-Multi ComponentNot Tether Capable€10.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WERA TOOLS 05022734001 Insulated Phillips Screwdriver #2 x 4 In
€21.63 /unit