Flat Shipping

Flat Shipping at €24.99 + VAT

WERA 05003696001 Replacement Centering Pin For 6 x Fy6 | AF2RCA 6XFY8

WERA TOOLS 05003696001 Replacement Centering Pin For 6 x Fy6

Item: AF2RCA Model: 05003696001Cross Ref: 6XFY8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRatchet Centering Pin
Compatible Mfr. Model Number05003692001
Compatible With Product TypeRatchets
Corrosion ResistanceYes
IncludesRatchet Centering Pin
InsulatedNo
MaterialAlloy Steel
Non-magneticYes
Non-sparkingNo
Number Of Pieces1
Overall Length5.31"
TypeReplacement
Accessory TypeRatchet Centering Pin
Compatible With Brand And SeriesSeries Wera Tools Koloss
Corrosion ResistantYes

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)3.4
Ship length (cm)13.34
Ship width (cm)6.4
HS code8204200000
Country of OriginCZ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WERA TOOLS 05003696001 Replacement Centering Pin For 6 x Fy6
€45.47 /unit