Flat Shipping

Flat Shipping at €24.99 + VAT

WELLER XNT4 Soldering Tip Cylindrical 1.2mm | AF7CQN 20UY03

WELLER XNT4 Soldering Tip Cylindrical 1.2mm

Item: AF7CQN Model: XNT4Cross Ref: 20UY03
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSoldering Tip
Size1.2 mm
TypeCylindrical
Compatible ManufacturerWeller
Tip Length29.5 mm
Tip Outside Diameter4.75 mm
Tip Width1.2 mm

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.6
Ship length (cm)12
Ship width (cm)10
HS code8515904000

Product Variants

ProductModelTip TypeTypeSizeEsd SafeMaterialPkg. Qty.Price
WELLER ETS Solder Tip Long Conical 0.015 In/0.4 Mm | AB3PGX 1UNF8 ETSPlugLong Conical0.015"--1€5.19
WELLER ETO Solder Tip Long Conical 0.031 In/0.8 Mm | AB3PGY 1UNF9 ETO-Long Conical0.015"--1€5.19
WELLER ETB Solder Tip Screwdriver 0.093 In/2.4 Mm | AB3PGZ 1UNG1 ETBScrewdriverScrewdriver0.63"NoPlated Copper1€5.19
WELLER ETH Solder Tip Screwdriver 0.031 In/0.8 Mm | AB3PHA 1UNG2 ETH-Screwdriver0.63"--1€5.19
WELLER T0054443699 Solder Tip Round 0.008 In/0.2 Mm | AB3PHE 1UNG6 T0054443699ConicalRound0.59"No-1€6.00
WELLER ETA Solder Tip Screwdriver 0.062 In/1.6 Mm | AB3PHF 1UNG7 ETAChiselScrewdriver0.63"NoPlated Copper1€5.19
WELLER ETP Solder Tip Conical 0.031 In/0.8 Mm | AB3PHG 1UNG8 ETP-Conical0.63"--1€5.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WELLER XNT4 Soldering Tip Cylindrical 1.2mm
€15.67 /unit