WELLER T0054443699 Solder Tip Round 0.008 In/0.2 Mm | AB3PHE 1UNG6

WELLER T0054443699 Solder Tip Round 0.008 In/0.2 Mm

Item: AB3PHE Model: T0054443699Cross Ref: 1UNG6
In Stock

Get it by Thursday, Jun 12

€6.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSoldering Tip
ApplicationSoldering
Esd SafeNo
Size0.59"
Tip TypeConical
TypeRound

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)1.27
HS code8515904000
Country of OriginCN

Product Variants

ProductModelTip TypeTypeSizeEsd SafeMaterialPkg. Qty.Price
WELLER ETS Solder Tip Long Conical 0.015 In/0.4 Mm | AB3PGX 1UNF8 ETSPlugLong Conical0.015"--1€5.19
WELLER ETO Solder Tip Long Conical 0.031 In/0.8 Mm | AB3PGY 1UNF9 ETO-Long Conical0.015"--1€5.19
WELLER ETB Solder Tip Screwdriver 0.093 In/2.4 Mm | AB3PGZ 1UNG1 ETBScrewdriverScrewdriver0.63"NoPlated Copper1€5.19
WELLER ETH Solder Tip Screwdriver 0.031 In/0.8 Mm | AB3PHA 1UNG2 ETH-Screwdriver0.63"--1€5.19
WELLER ETA Solder Tip Screwdriver 0.062 In/1.6 Mm | AB3PHF 1UNG7 ETAChiselScrewdriver0.63"NoPlated Copper1€5.19
WELLER ETP Solder Tip Conical 0.031 In/0.8 Mm | AB3PHG 1UNG8 ETP-Conical0.63"--1€5.09
WELLER ETD Solder Tip Screwdriver 4.8mm | AB4ZKH 20UX45 ETDChiselScrewdriver-NoPlated Copper1€5.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WELLER T0054443699 Solder Tip Round 0.008 In/0.2 Mm
€6.00 /unit