WELLER WXD2020N Soldering Rework Station, 2 Channel, 200 W, Desoldering Iron/Soldering Iron | CU9VBJ

WELLER WXD2020N Soldering Rework Station, 2 Channel, 200 W, Desoldering Iron/Soldering Iron

Item: CU9VBJ Model: WXD2020NCross Ref: 799RR2
In Stock

Get it by Tuesday, Jun 17

€2,024.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRework Station
ApplicationDesoldering, Soldering
Display TypeDigital
Esd SafeYes
FeaturesConnection To External Compressed Air Supply Requiredpatented, Esd Safe Glass Display. Simple And Fast Setting Of Soldering Parameterstandby And Auto Off Modes For Energy Savings
Handpiece Connection TypeStation Connector
Handpiece Power Consumption120 W
Handpiece StyleDesoldering Ironsoldering Iron
Included HandpieceWXDP 120, WXP120
Max. Operating Temp.850°F
Maximum Flow Rate (suction)35 LPM
Mfr. SeriesWX
Min. Operating Temp.200°F
Number Of Channels2
Overall Depth6.85"
Overall Height5.31"
Overall Width6.06"
Power Consumption200 W
Temp. Accuracy-9°C to +9°C
Temperature Stability-2°C to +2°C
Time To Maximum Temperature14 sec.
Compatible Handpiece Manufacturer Model NumberWXDP 120, WXDV 120, WXMT, WXMT MS, WXP80, WXP90
Compatible Tip SeriesWX XDS, XT
Maximum Operating Temperature850°F
Minimum Operating Temperature200°F
Product TypeSoldering & Desoldering Station
SeriesWX Series
Temperature Accuracy+/-9°C

Shipping Info:

Ship weight (kg) 7.614
Ship height (cm)13.49
Ship length (cm)17.4
Ship width (cm)15.39
Country of OriginMX

Product Variants

ProductModelNumber Of ChannelsIncluded HandpiecePower ConsumptionOverall WidthOverall DepthOverall HeightHandpiece Power ConsumptionMaximum Flow Rate (suction)Price
WELLER WXR3003N Soldering Rework Station, 3 Channel, 420 W, Desoldering Iron/Hot Air Tool/Soldering Iron | CU9VBK WXR3003N3WXDV 120, WXHAP 200, WXP 65420 W10 3/4"9 1/4"4.02"65 W18 LPM€3,417.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WELLER WXD2020N Soldering Rework Station, 2 Channel, 200 W, Desoldering Iron/Soldering Iron
€2,024.08 /unit