Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER RK0300K000G Repair Kit AE2AJA/AE2AJC | AE2AJY 4WB72

PARKER RK0300K000G Repair Kit AE2AJA/AE2AJC

Item: AE2AJY Model: RK0300K000GCross Ref: 4WB72
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€343.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAccumulator Repair Kit
Compatible With Accumulator TypePiston
TypeHydraulic Piston
Includes(2) End Cap O-Rings with (2) Back-up Washers, (2) PTFE Rings, and Gas Valve O-Ring, Buna V-O-Ring Piston Seals with (2) Back-up Washers
Operating Temp. Range-20°F to 165°F for Oil, 32°F to 165°F for Water and Water-Glycol
Product TypeAccumulator Repair Kit

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)6.6
Ship length (cm)31.75
Ship width (cm)28.19
HS code8479899899
Country of OriginUS

Product Details:

    • Use with Accumulator Number (4WB47, 4WB49)

Product Variants

ProductModelTypeFluid VolumeGas Volume (cu.-in.)Temp. RangePrice
PARKER 702928G Repair Kit For AD9YWQ | AD9YWW 4VV78 702928GHydraulic Bladder0.25 gal.66 cu. in.-20°F to +200°F€545.02
PARKER 702956G Repair Kit For AD9YWR | AD9YWX 4VV79 702956GHydraulic Bladder1 gal.231 cu. in.-20°F to +200°F€605.56
PARKER 702970G Repair Kit For AD9YWT | AD9YWY 4VV80 702970GHydraulic Bladder556 cu. in.556 cu. in.-20°F to +200°F€695.38
PARKER 702984G Repair Kit For AD9YWU | AD9YWZ 4VV81 702984GHydraulic Bladder5 gal.1124 cu. in.-20°F to +200°F€1,019.60
PARKER 702998G Repair Kit For AD9YWV | AD9YXA 4VV82 702998GHydraulic Bladder2097 cu. in.2097 cu. in.-20°F to +200°F€1,681.61
PARKER RK0400K000G Repair Kit AE2AJE/54/57 | AE2AKA 4WB74 RK0400K000GHydraulic Piston---€308.29
PARKER RK0600K000G Repair Kit AE2AJL/2/4/8 | AE2AKC 4WB76 RK0600K000GHydraulic Piston---€576.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER RK0300K000G Repair Kit AE2AJA/AE2AJC
€343.69 /unit