WELLER WX2021N Digital Soldering Station 40/80W | AG9LWE 20UY19

WELLER WX2021N Digital Soldering Station 40/80W

Item: AG9LWE Model: WX2021NCross Ref: 20UY19
In Stock

Get it by Tuesday, Jun 10

€1,423.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDigital Soldering Station
ApplicationDesoldering, Soldering
ColorBlack, Blue, Silver
Control TypeTouch Screen, Turn Click Wheel
CordNo
DesignWX Series
Display TypeDigital With Touchscreen , LCD Touch Screen
Esd SafeYes
FeaturesChemical Resistant, Temperature Resistant
GripNo
Handpiece Connection TypeStation Connector
Heat ShieldNo
Number Of Channels2
Overall Depth6.85"
Overall Height5.31"
Overall Width6.06"
Temp.+150° to +850° , 150° to 850.0°
Temp. Accuracy-9°C to +9°C
Temp. Range+150° to +850°
Temperature Stability-2°C to +2°C
TipRT Series
Tip TypeChisel
Wattage40/80 W
Handpiece Power Consumption40 W
Included Tip TypeChisel
Power Consumption200 W
Product TypeSoldering & Desoldering Station
StandardsESD
Tip Outside Diameter3 mm, 3.5 mm
Tip Thickness0.4 mm
Tip Width0.7 mm, 1.3 mm

Shipping Info:

Ship weight (kg) 7.2225
Ship height (cm)42.52
Ship length (cm)43.82
Ship width (cm)33.63
Country of OriginMX

Product Details:

    • Heat Shield : No
    • Fits With : WXMP Pencil and WXMT Tweezers

Product Variants

ProductModelNumber Of ChannelsWattageMax. Operating Temp.Included HandpieceTemp. AccuracyDisplay TypeOverall WidthApplicationPrice
WELLER WX1010N Digital Soldering Station 200W | AG9LVT 20UX62 WX1010N1----9°C to +9°CDigital With Touchscreen5.94"Desoldering, Soldering€915.41
WELLER WX1011N Digital Soldering Station 40W | AG9LVW 20UX81 WX1011N140 W---9°C to +9°CDigital With Touchscreen5.94"Desoldering, Soldering€844.21
WELLER WX1012N Digital Soldering Station 65W | AG9LVZ 20UX97 WX1012N165 W---9°C to +9°CDigital With Touchscreen5.94"Desoldering, Soldering€783.18
WELLER WX2020N Digital Soldering Station 200W | AG9LWB 20UY15 WX2020N2----9°C to +9°CDigital With Touchscreen6.06"Desoldering, Soldering€1,240.89
WELLER WT1010N Digital Soldering Station, 1 Channel, 95 W, Soldering Iron, Complete Station | CU9VAC WT1010N1-849°FWTP 90-17°F to +17°FDigital5 2/5"Soldering€518.73
WELLER WT2021MS Digital Soldering Station, 2 Channel, 150 W, Desoldering Iron/Soldering Iron | CU9VAD WT2021MS2-850°FWMRP MSWMRT MS-9°C to +9°CDigital5.43"Desoldering, Soldering€1,067.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WELLER WX2021N Digital Soldering Station 40/80W
€1,423.97 /unit