Flat Shipping

Flat Shipping at €24.99 + VAT

WELLER RT4MS Soldering Tip Chisel 3/64 Inch | AF7CPZ 20UX86

WELLER RT4MS Soldering Tip Chisel 3/64 Inch

Item: AF7CPZ Model: RT4MSCross Ref: 20UX86
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€50.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSoldering Tip
Size1 1/2"
TypeChisel
Compatible HandpieceWMRP, WMRP MS, WXMP, WXMP MS
Compatible ManufacturerWeller
Compatible StationWR3000TS, WT2021MS, WX1010, WX1011N, WX2021, WX2021N, WX2023N
Maximum Operating Temperature850°F
Tip Length19 mm
Tip Outside Diameter3.1 mm
Tip Thickness0.4 mm
Tip TypeChisel
Tip Width1.5 mm

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)3.05
Ship length (cm)13
Ship width (cm)3.61
HS code8515904000

Product Variants

ProductModelTip TypeTypeSizeEsd SafeMaterialPkg. Qty.Price
WELLER ETS Solder Tip Long Conical 0.015 In/0.4 Mm | AB3PGX 1UNF8 ETSPlugLong Conical0.015"--1€5.19
WELLER ETO Solder Tip Long Conical 0.031 In/0.8 Mm | AB3PGY 1UNF9 ETO-Long Conical0.015"--1€5.19
WELLER ETB Solder Tip Screwdriver 0.093 In/2.4 Mm | AB3PGZ 1UNG1 ETBScrewdriverScrewdriver0.63"NoPlated Copper1€5.19
WELLER ETH Solder Tip Screwdriver 0.031 In/0.8 Mm | AB3PHA 1UNG2 ETH-Screwdriver0.63"--1€5.19
WELLER T0054443699 Solder Tip Round 0.008 In/0.2 Mm | AB3PHE 1UNG6 T0054443699ConicalRound0.59"No-1€6.00
WELLER ETA Solder Tip Screwdriver 0.062 In/1.6 Mm | AB3PHF 1UNG7 ETAChiselScrewdriver0.63"NoPlated Copper1€5.19
WELLER ETP Solder Tip Conical 0.031 In/0.8 Mm | AB3PHG 1UNG8 ETP-Conical0.63"--1€5.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WELLER RT4MS Soldering Tip Chisel 3/64 Inch
€50.22 /unit