WELLER KDS161P Threaded Needle 16 G 1 Inch Length - Pack Of 50 | AE6YTG 5VZV3

WELLER KDS161P Threaded Needle 16 G 1 Inch Length - Pack Of 50

Item: AE6YTG Model: KDS161PCross Ref: 5VZV3
In Stock

Get it by Tuesday, Jun 17

€19.22 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreaded Needle
ApplicationFluid Dispensing
Characteristics16 Gauge X 1 In Length
ColorPurple
Hub MaterialPlastic
Inner Diameter0.053"
Needle MaterialStainless Steel
ReusableDisposable
Compatible Mfr Part NumberKDS808, KDS824A
Gauge16 ga.
Hub Connection TypeLuer-Lock
Length1"
Needle Tip TypeBlunt
Product TypeNeedle

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.79
Ship length (cm)7.87
Ship width (cm)5.33
HS code8515902000
Country of OriginKR

Product Details:

    • Characteristics: 16 gauge x 1 in length

Product Variants

ProductModelColorApplicationPkg. Qty.Price
WELLER KDS1412P Threaded Needle 14 G 1/2 Inch Length - Pack Of 50 | AE6YTD 5VZV0 KDS1412P--50€19.22
WELLER KDS141P Threaded Needle 14 G 1 Inch Length - Pack Of 50 | AE6YTE 5VZV1 KDS141PGreenFluid Dispensing50€19.22
WELLER KDS1612P Threaded Needle 16 G 1/2 Inch Length - Pack Of 50 | AE6YTF 5VZV2 KDS1612P--50€19.22
WELLER KDS1812P Threaded Needle 18 G 1/2 Inch Length - Pack Of 50 | AE6YTH 5VZV4 KDS1812PPinkFluid Dispensing50€13.22
WELLER KDS181P Threaded Needle 18 G 1 Inch Length - Pack Of 50 | AE6YTJ 5VZV5 KDS181PPinkFluid Dispensing50€13.22
WELLER KDS2012P Threaded Needle 20 G 1/2 Inch Length - Pack Of 50 | AE6YTK 5VZV6 KDS2012PYellowFluid Dispensing50€13.22
WELLER KDS201P Threaded Needle 20 G 1 Inch Length - Pack Of 50 | AE6YTL 5VZV7 KDS201PYellowFluid Dispensing50€13.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WELLER KDS161P Threaded Needle 16 G 1 Inch Length - Pack Of 50
€19.22 /pack