WELLER 4037S Solder Element 45 W | AE7RBJ 6A910

WELLER 4037S Solder Element 45 W

Item: AE7RBJ Model: 4037SCross Ref: 6A910
In Stock

Get it by Tuesday, Jun 10

€49.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeating Element
Temp.900°F
Type1/4" Thread On
Wattage45 W
Operating Voltage120V
Power Consumption45 W
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.03
Ship length (cm)9.4
Ship width (cm)2.03
HS code8515904000
Country of OriginMX

Product Details:

    • Fits With (6A907)

Product Variants

ProductModelTemp.WattageTypePrice
WELLER 537S Solder Element 23 W | AE7RBG 6A908 537S700°F23 W1/4" Thread On€31.53
WELLER 1237S Solder Element 33 W | AE7RBH 6A909 1237S800°F33 W1/4" Thread On€34.99
WELLER 37UG Solder Element 50 W | AE7RBK 6A911 37UG1000°F-1/4" Thread On€54.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WELLER 4037S Solder Element 45 W
€49.84 /unit