WELLER 1237S Solder Element 33 W | AE7RBH 6A909

WELLER 1237S Solder Element 33 W

Item: AE7RBH Model: 1237SCross Ref: 6A909
In Stock

Get it by Tuesday, Jun 10

€34.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeating Element
For Use With7400, 7500, 7760, 7770
Temp.800°F
Type1/4" Thread On
Wattage33 W
Operating Voltage120V
Power Consumption33 W
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.03
Ship length (cm)8.89
Ship width (cm)5.08
HS code8515904000
Country of OriginMX

Product Details:

    • Fits With (6A907)

Product Variants

ProductModelTemp.WattageTypePrice
WELLER 537S Solder Element 23 W | AE7RBG 6A908 537S700°F23 W1/4" Thread On€31.53
WELLER 4037S Solder Element 45 W | AE7RBJ 6A910 4037S900°F45 W1/4" Thread On€49.84
WELLER 37UG Solder Element 50 W | AE7RBK 6A911 37UG1000°F-1/4" Thread On€54.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WELLER 1237S Solder Element 33 W
€34.99 /unit