Flat Shipping

Flat Shipping at €24.99 + VAT

WELDBEND CORP. 140-030-000 Threaded Raise Face Carbon Steel 285 psi | AF9ZAU 30WH13

WELDBEND CORP. 140-030-000 Threaded Raise Face Carbon Steel 285 psi

Item: AF9ZAU Model: 140-030-000Cross Ref: 30WH13
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€115.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreaded Raise Face
Body MaterialCarbon Steel
ComplianceA105
Connection TypeThreaded On
Max. Operating Pressure285 psi
Pipe Size3"
Temp. Range-20°F to +100°F
Basic Fitting ShapeFlange
ClassClass 150
Connection SurfaceRaised Face
Fitting Connection TypeFlanged x FNPT
Maximum Operating Pressure285 psi
Overall Length1 1/8"
Pipe Fitting MaterialCarbon Steel
Specific Fitting ShapeThreaded Flange
StandardsASME B16.5

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)25.4
Ship length (cm)25.4
Ship width (cm)25.4
HS code7307915010

Product Variants

ProductModelPipe SizeConnection TypeMax. Operating PressureBody MaterialTemp. RangePrice
WELDBEND CORP. 140-010-000 Threaded Raise Face Carbon Steel 285 psi | AF9ZAR 30WH08 140-010-0001"Threaded On285 psiCarbon Steel-20°F to +100°F€85.43
WELDBEND CORP. 140-020-000 Threaded Raise Face Carbon Steel 285 psi | AF9ZAT 30WH11 140-020-0002"Threaded On285 psiCarbon Steel-20°F to +100°F€97.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WELDBEND CORP. 140-030-000 Threaded Raise Face Carbon Steel 285 psi
€115.90 /unit