Flat Shipping

Flat Shipping at €24.99 + VAT

WEILER 51139 Flap Disc Type 27 7 inch Diameter 36 Grit | AF9TEQ 30TT90

WEILER 51139 Flap Disc Type 27 7 inch Diameter 36 Grit

Item: AF9TEQ Model: 51139Cross Ref: 30TT90
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemFlap Disc
Abrasive GradeStandard Duty
Abrasive MaterialAlumina Zirconia
Backing MaterialPhenolic
Disc Dia.7"
Grit36
Max. Speed8600 RPM
Abrasive TypeCoated
Arbor Hole TypeThreaded
Backing Plate MaterialPhenolic
Density RatingStandard
Diameter7"

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)2.54
Ship length (cm)17.78
Ship width (cm)17.78
HS code6805301000
Country of OriginUS

Product Variants

ProductModelGritAbrasive MaterialAbrasive GradeBacking MaterialMax. SpeedPrice
WEILER 51168 Flap Disc Type 27 7 inch Diameter 40 Grit | AF9TEK 30TT85 5116840Alumina ZirconiaStandard DutyPhenolic8600 RPM€29.83
WEILER 51169 Flap Disc Type 27 7 inch Diameter 60 Grit | AF9TEL 30TT86 5116960Alumina ZirconiaStandard DutyPhenolic8600 RPM€29.83
WEILER 51140 Flap Disc Type 27 7 inch Diameter 40 Grit | AF9TER 30TT91 5114040Alumina ZirconiaStandard DutyPhenolic8600 RPM€21.37
WEILER 51142 Flap Disc Type 27 7 inch Diameter 60 Grit | AF9TET 30TT92 5114260Alumina ZirconiaStandard DutyPhenolic8600 RPM€21.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEILER 51139 Flap Disc Type 27 7 inch Diameter 36 Grit