Flat Shipping

Flat Shipping at €24.99 + VAT

WEILER 36451 Cup Brush 3 Inch 1/4 Inch 4 500 Rpm | AB2WDC 1PBJ3

WEILER 36451 Cup Brush 3 Inch 1/4 Inch 4 500 Rpm

Item: AB2WDC Model: 36451Cross Ref: 1PBJ3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCup Brush
Arbor HoleNo Arbor
Brush Dia.3"
Grit120
Max. Rpm4500 RPM
Mounting TypeStem
Shank Size1/4"
Trim Length3/4"
Wire Dia.0.047"
Bristle Diameter0.047"
Bristle Length3/4"
Bristle MaterialAbrasive Nylon
Bristle TypeCrimped
Brush Diameter3"
Brush TypeCup Brush
Compatible Tool TypeDrill, Impact Driver, Pencil Grinder, Straight Grinder
Maximum Operating Speed4500 RPM
Primary Material ApplicationCarbon Steel
Shank Diameter1/4"

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)7.11
Ship length (cm)16.51
Ship width (cm)10.67
HS code9603908050
Country of OriginCN

Product Details:

    • Sub-Brand : Vortec

Product Variants

ProductModelGritArbor HoleBrush Dia.Max. RpmMounting TypeWire Dia.Trim LengthShank SizePrice
WEILER 36452 Cup Brush 3 Inch 1/4 Inch 4 500 Rpm | AB2WDD 1PBJ4 36452180No Arbor3"4500 RPMStem0.047"3/4"1/4"€16.89
WEILER 36453 Cup Brush 3 Inch 1/4 Inch 4 500 Rpm | AB2WDE 1PBJ5 36453320No Arbor3"4500 RPMStem0.047"3/4"1/4"€16.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEILER 36451 Cup Brush 3 Inch 1/4 Inch 4 500 Rpm
€12.60 /unit