Flat Shipping

Flat Shipping at €24.99 + VAT

WEILER 34193 Flexible Cylinder Hones, 1 Inch Bore Dia, Silicon Carbide, 320 Grit | CU9UTD

WEILER 34193 Flexible Cylinder Hones, 1 Inch Bore Dia, Silicon Carbide, 320 Grit

Item: CU9UTD Model: 34193Cross Ref: 467G83
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Cylinder Hone
Abrasive MaterialSilicon Carbide
Compatible Bore Diameter1"
GradeExtra Fine
Grit320
Hone Length3"
Overall Length7 7/8"
Abrasive Length3"
End Marking ColorWhite
Maximum Operating Speed900 RPM
Primary Material ApplicationSteel

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)20
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelCompatible Bore DiameterGritHone LengthGradeAbrasive MaterialPrice
WEILER 34379 Flexible Cylinder Hones, 1 1/2 Inch Bore Dia, Silicon Carbide, 600 Grit | CU9UTA 343791 1/2"6003"Ultra FineSilicon Carbide€63.90
WEILER 34191 Flexible Cylinder Hones, 1 1/8 Inch Bore Dia, Silicon Carbide, 180 Grit | CU9UTB 341911 1/8"1803"Grade MEDSilicon Carbide€28.30
WEILER 34192 Flexible Cylinder Hones, 1 1/8 Inch Bore Dia, Silicon Carbide, 240 Grit | CU9UTC 341921 1/8"2403"FineSilicon Carbide€30.00
WEILER 34376 Flexible Cylinder Hones, 15/16 Inch Bore Dia, Silicon Carbide, 600 Grit | CU9UTF 343760.938"6003"Ultra FineSilicon Carbide€51.39
WEILER 34119 Flexible Cylinder Hones, 17/64 Inch Bore Dia, Silicon Carbide, 120 Grit | CU9UTG 341190.266"1201 1/2"CoarseSilicon Carbide€28.41
WEILER 34224 Flexible Cylinder Hones, 2 15/64 Inch Bore Dia, Silicon Carbide, 240 Grit | CU9UTH 342242.234"2403"FineSilicon Carbide€42.32
WEILER 34218 Flexible Cylinder Hones, 2 3/32 Inch Bore Dia, Silicon Carbide, 120 Grit | CU9UTJ 342182.094"1203"CoarseSilicon Carbide€39.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEILER 34193 Flexible Cylinder Hones, 1 Inch Bore Dia, Silicon Carbide, 320 Grit