WEG UMBW-4C2-7 | BD2GJK

WEG UMBW-4C2-7 Miniature Circuit Breaker, 7A Rated Current

Item: BD2GJK Model: UMBW-4C2-7
In Stock

Get it by Monday, Jun 16

€53.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature Circuit Breaker
Amps Rating7A
Auxiliary SwitchOptional
Poles2
ProtectionBranch Circuit
Ships Factory DirectNo
Shunt TripOptional
Undervoltage ReleaseNo

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)20.32
Ship length (cm)20.32
Ship width (cm)20.32
Country of OriginUS

Product Variants

ProductModelMPNPrice
WEG UMBW-1C2-1 | BB2QTE UMBW-1C2-1UMBW-1C2-1€30.43
WEG UMBW-1C1-4 | BB2TNR UMBW-1C1-4UMBW-1C1-4€15.84
WEG UMBW-1C1-16 | BB3DGU UMBW-1C1-16UMBW-1C1-16€15.84
WEG UMBW-1C1-20 | BB3JYY UMBW-1C1-20UMBW-1C1-20€15.84
WEG UMBW-4C1-10 | BB3MER UMBW-4C1-10UMBW-4C1-10€33.59
WEG UMBW-4C3-6 | BB3RLZ UMBW-4C3-6UMBW-4C3-6€100.12
WEG UMBW-4C3-20 | BB3UCT UMBW-4C3-20UMBW-4C3-20€100.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG UMBW-4C2-7 Miniature Circuit Breaker, 7A Rated Current
€53.74 /unit