WEG PESWS-B32V24AX-RM68 | BF3KBB

WEG PESWS-B32V24AX-RM68 Magnetic Motor Starter, 180-208V at 50HZ/208-240V at 60HZ

Item: BF3KBB Model: PESWS-B32V24AX-RM68
In Stock

Get it by Tuesday, Jun 17

€139.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMagnetic Motor Starter
Amps Rating32A
Enclosure TypeNEMA 4X
Hp2 hp, 5 hp
Phase1
Voltage Rating115/230V AC

Shipping Info:

Ship weight (kg) 0.864
Ship height (cm)21.9
Ship length (cm)11.26
Ship width (cm)11.4

Product Variants

ProductModelAmps RatingVoltage RatingPhaseEnclosure MaterialEnclosure TypePrice
WEG PESWS-18V24EX-RM32 | BC7QHT PESWS-18V24EX-RM32-----€157.70
WEG PESWS-65V24AX-RM38 | BC7QRW PESWS-65V24AX-RM3865A208/230V AC1PlasticNEMA 4X€337.27
WEG PESWS-12V24AX-RM31 | BC7RBK PESWS-12V24AX-RM31-----€121.99
WEG PESWS-25V18AX-RM33 | BC7TEY PESWS-25V18AX-RM33-----€139.93
WEG PESWS-50V18EX-RM36 | BC7TKA PESWS-50V18EX-RM36-----€308.58
RFQ
WEG PESWS-25V24EX-RM33 | BC8BWY PESWS-25V24EX-RM33-----€129.18
WEG PESWS-9V18EX-RM28 | BC8FNM PESWS-9V18EX-RM28-----€100.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG PESWS-B32V24AX-RM68 Magnetic Motor Starter, 180-208V at 50HZ/208-240V at 60HZ
€139.93 /unit