WEG PESW-B32V24EX-R68 | BF6PFJ

WEG PESW-B32V24EX-R68 Magnetic Motor Starter, 180-208V at 50HZ/208-240V at 60HZ

Item: BF6PFJ Model: PESW-B32V24EX-R68
In Stock

Get it by Tuesday, Jun 10

€188.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMagnetic Motor Starter
Amps32A
Enclosure TypeNEMA 4X
Hp10 hp, 20 hp, 25 hp
Phase3
Voltage200/230/460/575V AC

Shipping Info:

Ship weight (kg) 0.864
Ship height (cm)21.9
Ship length (cm)11.26
Ship width (cm)11.4

Product Variants

ProductModelMPNPrice
WEG PESW-32V24AX-R34 | BC7PRB PESW-32V24AX-R34PESW-32V24AX-R34€261.58
WEG PESW-25V18AX-R33 | BC7QQC PESW-25V18AX-R33PESW-25V18AX-R33€157.15
WEG PESW-9V18AX-R28 | BC7QWT PESW-9V18AX-R28PESW-9V18AX-R28€116.98
WEG PESW-9V47AX-R23 | BC7RBL PESW-9V47AX-R23PESW-9V47AX-R23€116.98
WEG PESW-9V47EX-R25 | BC7UCK PESW-9V47EX-R25PESW-9V47EX-R25€106.21
WEG PESW-9V18AX-R26 | BC7VQR PESW-9V18AX-R26PESW-9V18AX-R26€116.98
WEG PESW-65V24AX-R39 | BC8BWX PESW-65V24AX-R39PESW-65V24AX-R39€433.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG PESW-B32V24EX-R68 Magnetic Motor Starter, 180-208V at 50HZ/208-240V at 60HZ
€188.01 /unit