WEG PESW-40V18EX-R35 | BD3GCH

WEG PESW-40V18EX-R35 Magnetic Motor Starter, 110V at 50HZ/120V at 60HZ

Item: BD3GCH Model: PESW-40V18EX-R35
In Stock

Get it by Tuesday, Jun 17

€230.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMagnetic Motor Starter
Amps40A
Enclosure TypeNEMA 4X Plastic
Hp30 hp
Phase3

Shipping Info:

Ship weight (kg) 1.5075
Ship height (cm)15.24
Ship length (cm)29.46
Ship width (cm)16.51
Country of OriginUS

Product Variants

ProductModelMPNPrice
WEG PESW-32V24AX-R34 | BC7PRB PESW-32V24AX-R34PESW-32V24AX-R34€261.58
WEG PESW-25V18AX-R33 | BC7QQC PESW-25V18AX-R33PESW-25V18AX-R33€157.15
WEG PESW-9V18AX-R28 | BC7QWT PESW-9V18AX-R28PESW-9V18AX-R28€116.98
WEG PESW-9V47AX-R23 | BC7RBL PESW-9V47AX-R23PESW-9V47AX-R23€116.98
WEG PESW-9V47EX-R25 | BC7UCK PESW-9V47EX-R25PESW-9V47EX-R25€106.21
WEG PESW-9V18AX-R26 | BC7VQR PESW-9V18AX-R26PESW-9V18AX-R26€116.98
WEG PESW-65V24AX-R39 | BC8BWX PESW-65V24AX-R39PESW-65V24AX-R39€433.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG PESW-40V18EX-R35 Magnetic Motor Starter, 110V at 50HZ/120V at 60HZ
€230.35 /unit