WEG MPW40-3-D016 | BD3BTA

WEG MPW40-3-D016 Manual Motor Starter

Item: BD3BTA Model: MPW40-3-D016
In Stock

Get it by Friday, Jun 13

€70.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemManual Motor Starter
Amps Rating1-1.6A
Gross Weight0.65 lbs.
Hp 230/240v 1ph1/10 hp
Hp 230/240v 3ph333/1000 hp
Hp 460/480v 3ph3/4 hp
Operating Amps40A
PhaseNot Rated
Poles3
Ships Factory DirectNo

Shipping Info:

Ship weight (kg) 0.3555
Ship height (cm)9.8
Ship length (cm)9.8
Ship width (cm)4.5
Country of OriginUS

Product Variants

ProductModelAmps RatingPhaseNumber Of PolesPrice
WEG MPW18-3-U016 | BC7VPU MPW18-3-U01610-16ANot Rated-€64.35
WEG MPW40-3-D063 | BC8DQY MPW40-3-D0634-6.3ANot Rated-€70.53
WEG MPW40-3-U010 | BC8RYY MPW40-3-U0106.3-10ANot Rated-€70.53
WEG MPW18-3-C025 | BC9QUL MPW18-3-C0250.16-0.25ANot Rated-€49.94
WEG MPW40-3-U004 | BC9THZ MPW40-3-U0042.5-4ANot Rated-€70.53
WEG MPW40-3-U001 | BD2JGG MPW40-3-U0010.63-1.6ANot Rated-€70.53
WEG MPW18-3-C016 | BD2NTH MPW18-3-C0160.1-0.16ANot Rated3€49.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG MPW40-3-D016 Manual Motor Starter
€70.53 /unit