WEG KRS-485-SSW06 | BC9ANT

WEG KRS-485-SSW06 Soft Starter

Item: BC9ANT Model: KRS-485-SSW06
In Stock

Get it by Wednesday, Jun 11

€162.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStarter

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)15.24
Ship length (cm)15.24
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelMPNPrice
WEG ACBS-02-B | BB3KGZ ACBS-02-BACBS-02-B€16.54
WEG HMI-LOCAL-SSW07 | BC7PQA HMI-LOCAL-SSW07HMI-LOCAL-SSW07-
RFQ
WEG HMI-REMOTE-SSW07 | BC7QYW HMI-REMOTE-SSW07HMI-REMOTE-SSW07-
RFQ
WEG HMI-SSW05-RS | BC7RKN HMI-SSW05-RSHMI-SSW05-RS-
RFQ
WEG KSDG2-SSW07 | BC7XRQ KSDG2-SSW07KSDG2-SSW07€181.17
WEG HMI-SSW06-LCD | BC8LEV HMI-SSW06-LCDHMI-SSW06-LCD€273.50
WEG KRS-485-SSW07 | BC8LYL KRS-485-SSW07KRS-485-SSW07-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG KRS-485-SSW06 Soft Starter
€162.16 /unit