WEG ESWS-40V18E-RM35 | BD4EBW

WEG ESWS-40V18E-RM35 Magnetic Motor Starter, 110V at 50HZ/120V at 60HZ

Item: BD4EBW Model: ESWS-40V18E-RM35
In Stock

Get it by Tuesday, Jun 17

€196.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMagnetic Motor Starter
Enclosure TypeNEMA 1
Phase1
Voltage Rating115V AC

Shipping Info:

Ship weight (kg) 2.4795
Ship height (cm)33.02
Ship length (cm)14.22
Ship width (cm)19.05

Product Variants

ProductModelVoltage RatingPhaseEnclosure TypePrice
WEG ESWS-65V24GX-RM38 | BC7TJX ESWS-65V24GX-RM38---€355.74
RFQ
WEG ESWS-9V24E-RM28 | BC7TJY ESWS-9V24E-RM28230V AC1NEMA 1€87.32
WEG ESWS-65V24E-RM38 | BC8HRW ESWS-65V24E-RM38230V AC1NEMA 1€251.16
WEG ESWS-25V24GX-RM33 | BC8WZC ESWS-25V24GX-RM33---€213.44
RFQ
WEG ESWS-9V18GX-RM29 | BC9AXM ESWS-9V18GX-RM29---€182.40
RFQ
WEG ESWS-50V24E-RM36 | BC9DQY ESWS-50V24E-RM36230V AC1NEMA 1€236.81
WEG ESWS-9V24GX-RM27 | BC9EQY ESWS-9V24GX-RM27---€182.40
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG ESWS-40V18E-RM35 Magnetic Motor Starter, 110V at 50HZ/120V at 60HZ
€196.61 /unit