WEG ESWF-9T04N4-D09 | BC2HZC

WEG ESWF-9T04N4-D09 AC General Purpose Contactor

Item: BC2HZC Model: ESWF-9T04N4-D09
In Stock

Get it by Tuesday, Jun 17

€996.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMagnetic Motor Starter
Enclosure TypeNEMA 4
Hp1 1/2 hp, 3 hp, 5 hp
Phase3
Voltage Rating200/230/460/575V AC

Shipping Info:

Ship weight (kg) 11.0925
Ship height (cm)30.48
Ship length (cm)20.32
Ship width (cm)30.48

Product Variants

ProductModelVoltage RatingEnclosure TypePhasePrice
WEG ESWF-95T04N4-D23 | BB2XAU ESWF-95T04N4-D23200/230/460/575V ACNEMA 43€1,854.67
WEG ESWF-95T04N3-D23 | BB8BJA ESWF-95T04N3-D23---€1,738.04
WEG ESWF-50T04N4-D19 | BB8CQX ESWF-50T04N4-D19230/460/575V ACNEMA 43€1,497.28
WEG ESWF-9V18N3-D06 | BB8JKY ESWF-9V18N3-D06---€774.97
WEG ESWF-50T02N3-D19 | BB8LPH ESWF-50T02N3-D19---€1,279.08
WEG ESWF-95V18N3-D23 | BB9AMD ESWF-95V18N3-D23---€1,587.56
WEG ESWF-40V18N4-D14 | BB9CAJ ESWF-40V18N4-D14200/230/460/575V ACNEMA 43€1,106.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG ESWF-9T04N4-D09 AC General Purpose Contactor
€996.93 /unit