WEG ESW-50V47E-R38 | BD3ANG

WEG ESW-50V47E-R38 Magnetic Motor Starter, 400-415V at 50HZ/480V at 60HZ

Item: BD3ANG Model: ESW-50V47E-R38
In Stock

Get it by Thursday, Jun 12

€251.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMagnetic Motor Starter
Enclosure TypeNEMA 1
Hp15 hp, 30 hp, 40 hp
Phase3
Voltage Rating200/230/460/575V AC

Shipping Info:

Ship weight (kg) 5.184
Ship height (cm)15.24
Ship length (cm)29.46
Ship width (cm)16.51
Country of OriginUS

Product Variants

ProductModelVoltage RatingPhaseEnclosure TypePrice
WEG ESW-12V56E-R30 | BC7QKM ESW-12V56E-R30---€124.03
WEG ESW-80V56E-R41 | BC7QKN ESW-80V56E-R41---€300.09
RFQ
WEG ESW-9D33E-R28 | BC7QKP ESW-9D33E-R28---€111.91
RFQ
WEG ESW-80V18GX-R41 | BC7TJW ESW-80V18GX-R41---€463.32
WEG ESW-25V18C-R33 | BC7VPN ESW-25V18C-R33---€228.81
WEG ESW-65V24E-R39 | BC7XKX ESW-65V24E-R39200/230/460/575V AC3NEMA 1€390.27
WEG ESW-32V18E-R34 | BC7YDM ESW-32V18E-R34200/230/460/575V AC3NEMA 1€174.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG ESW-50V47E-R38 Magnetic Motor Starter, 400-415V at 50HZ/480V at 60HZ
€251.16 /unit