WEG E07512XP3YAX315SMF3W | BC3FLN

WEG E07512XP3YAX315SMF3W 12383856 Electric Motor, 75Hp, 50Hz, 1000 Rpm

Item: BC3FLN Model: E07512XP3YAX315SMF3WCross Ref: 12383856
Limited Availability
€30,821.67 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Bearing CapYes
Bolt MaterialCarbon Steel
CompositionCast Iron
Connection Cables Quantity6
Drip CoverWithout
Fan Cover MaterialCast Iron
Fan MaterialAluminum
Flange TypeWithout
Frame MaterialCast Iron
Frequency50 Hz
Grounding LugsDouble
Hp100 hp
Impregnation MethodConstant Resin Flow
Joints SealLumomoly
Main Terminal Box Hole SizeM63 x 1.5
Motor Enclosure DesignTotally Enclosed Fan Cooled
MountingFoot Mounted
No. Of Holes2
No. Of Pins6
No. Of Poles6
Output Rating75 kW
Overload ProtectorWithout Overload Protector
PaintingRAL 5009 205P (ISO 12944 - C4)
Phase3
Regreasing SystemAt Drive End And Non Drive End
Service Factor1
Shaft Locking DeviceWithout
Shaft MaterialCarbon Steel
Shaft Material GradeGrade 4140
Ships Factory DirectNo
Space Heater Voltage200-240V AC
Synchronous Speed1000 RPM
Terminal BoxTop
Terminal TypeBMC
Tropicalized PaintingWithout
Voltage380-400-415/660-690/460V AC
Winding Thermal ProtectionThermistor-2 Wires 1 Per Phase 150°C

Shipping Info:

Ship weight (kg) 719.55

Product Variants

ProductModelMotor Enclosure DesignVoltageFrequencyService FactorHpNo. Of PolesSynchronous SpeedMountingPrice
WEG 02536ET3E284TSF3-W22 | BB6DPB 02536ET3E284TSF3-W22Totally Enclosed Fan Cooled230/460/380V AC50/60 Hz--23600 RPMFoot Mounted€3,119.15
WEG 00518ET3E184TF2-W22 | BB6HER 00518ET3E184TF2-W22Totally Enclosed Fan Cooled230/460/380V AC50/60 Hz1.25-41800 RPMFoot Mounted€804.78
WEG 01518ET3E254TF3-W22 | BB6HEZ 01518ET3E254TF3-W22Totally Enclosed Fan Cooled230/460/380V AC50/60 Hz1.25-41800 RPMFoot Mounted€1,922.20
WEG 06018ET3H364TF3-W22 | BB6WQV 06018ET3H364TF3-W22Totally Enclosed Fan Cooled575V AC60 Hz1.25-41800 RPMFoot Mounted€7,735.82
WEG 15036ET3Q445TS-W22 | BB6YGQ 15036ET3Q445TS-W22Totally Enclosed Fan Cooled460V AC60 Hz--23600 RPMFoot Mounted€18,693.18
WEG 05018ET3E326TF2-W22 | BB7AKP 05018ET3E326TF2-W22Totally Enclosed Fan Cooled230/460/380V AC50/60 Hz1.25-41800 RPMFoot Mounted€5,183.64
WEG 03036ET3E286TSF2-W22 | BB7DJH 03036ET3E286TSF2-W22Totally Enclosed Fan Cooled230/460/380V AC50/60 Hz1.25-23600 RPMFoot Mounted€3,596.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG E07512XP3YAX315SMF3W 12383856 Electric Motor, 75Hp, 50Hz, 1000 Rpm
€30,821.67 /unit