WEG 06018ET3H364TF3-W22 | BB6WQV

WEG 06018ET3H364TF3-W22 11533211 Electric Motor, 60Hp, 60Hz, 1800 Rpm

Item: BB6WQV Model: 06018ET3H364TF3-W22Cross Ref: 11533211
Limited Availability
€7,735.82 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Altitude1000 MASL
Ambient Temp.-20°C to +40°C
Balancing Method1/2" Key
Bearing CapYes
Break-down Torque240%
Cold Locked Rotor Time27 sec.
Connection Cables Quantity6
DesignB
DrainRubber, Automatic
Drip CoverWithout
Duty CycleContinuous
Efficiency At 1 %83%
Efficiency At 50 %71%
Efficiency At 75 %80%
Fan Cover MaterialCast Iron
Fan MaterialPlastic
Flange TypeWithout
Frame364/5T
Frame MaterialCast Iron
Frequency60 Hz
Grounding LugsDouble
Hot Locked Rotor Time15 sec.
Impregnation MethodConstant Resin Flow
L. R. Amps355A
Locked Rotor Torque220%
Lrc6.2X(Code G)
Main Terminal Box Hole Size3"
Main Terminal Box Hole TypeNPT
Moment Of Inertia22.4 lbs.-sq. ft.
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Speed1780 RPM
MountingFoot Mounted
No Load Amps22.4A
No. Of Poles4
Noise Level67 dBA
Output60 hp
Output Rating60 hp
Overload ProtectorWithout Overload Protector
PaintingRAL5009 203A (ISO 12944-C2)
Power Factor At 1 %95
Power Factor At 50 %94.1
Power Factor At 75 %94.5
Rated Current57.3A
Rated Torque177 lbs.-ft.
Rated Voltage575V AC
Regreasing SystemAt Drive End And Non Drive End
RotationClockwise/Counter Clockwise
Service Factor1.25
Shaft Locking DeviceWithout
Shaft MaterialCarbon Steel
Shaft Material GradeGrade 1040/45
Slip1.11%
Starting MethodDirect On Line
Synchronous Speed1800 RPM
Temp. Rise80 K
Terminal BlockWithout
Terminal BoxTop
Tropicalized PaintingWithout
Voltage575V AC

Shipping Info:

Ship weight (kg) 456.057

Product Variants

ProductModelMotor Enclosure DesignVoltageFrequencyService FactorHpNo. Of PolesSynchronous SpeedMountingPrice
WEG 02536ET3E284TSF3-W22 | BB6DPB 02536ET3E284TSF3-W22Totally Enclosed Fan Cooled230/460/380V AC50/60 Hz--23600 RPMFoot Mounted€3,119.15
WEG 00518ET3E184TF2-W22 | BB6HER 00518ET3E184TF2-W22Totally Enclosed Fan Cooled230/460/380V AC50/60 Hz1.25-41800 RPMFoot Mounted€804.78
WEG 01518ET3E254TF3-W22 | BB6HEZ 01518ET3E254TF3-W22Totally Enclosed Fan Cooled230/460/380V AC50/60 Hz1.25-41800 RPMFoot Mounted€1,922.20
WEG 15036ET3Q445TS-W22 | BB6YGQ 15036ET3Q445TS-W22Totally Enclosed Fan Cooled460V AC60 Hz--23600 RPMFoot Mounted€18,693.18
WEG 05018ET3E326TF2-W22 | BB7AKP 05018ET3E326TF2-W22Totally Enclosed Fan Cooled230/460/380V AC50/60 Hz1.25-41800 RPMFoot Mounted€5,183.64
WEG 03036ET3E286TSF2-W22 | BB7DJH 03036ET3E286TSF2-W22Totally Enclosed Fan Cooled230/460/380V AC50/60 Hz1.25-23600 RPMFoot Mounted€3,596.92
WEG 06018ET3E364TSCF2-W2 | BB7EQL 06018ET3E364TSCF2-W2Totally Enclosed Fan Cooled230/460/380V AC50/60 Hz1.25-41800 RPMFoot Mounted€7,958.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 06018ET3H364TF3-W22 11533211 Electric Motor, 60Hp, 60Hz, 1800 Rpm
€7,735.82 /unit