WEG CWM9-10-30V18 | BC8AMK

WEG CWM9-10-30V18 Contactor, 110V at 50Hz/120V at 60Hz

Item: BC8AMK Model: CWM9-10-30V18
In Stock

Get it by Friday, Jun 13

€40.87 /unit
This product can only be shipped in multiples of 2
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)11.66
Ship length (cm)11.61
Ship width (cm)6.6
Country of OriginUS

Product Variants

ProductModelMPNPrice
WEG CWM630-22-30E35 | BB4WYT CWM630-22-30E35CWM630-22-30E35€2,531.50
WEG CWM800-22-30E35 | BB6GQK CWM800-22-30E35CWM800-22-30E35€3,706.43
WEG CWM800-22-30D82 | BB6XUN CWM800-22-30D82CWM800-22-30D82€3,706.43
WEG CWM630-22-30E39 | BB7CGG CWM630-22-30E39CWM630-22-30E39€2,531.50
WEG CWM400-22-30E36 | BB7VTN CWM400-22-30E36CWM400-22-30E36€1,674.42
WEG CWM18-00-20V04 | BB7WWM CWM18-00-20V04CWM18-00-20V04€60.14
WEG CWM800-22-30E39 | BB8HTQ CWM800-22-30E39CWM800-22-30E39€3,706.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG CWM9-10-30V18 Contactor, 110V at 50Hz/120V at 60Hz
€40.87 /unit