WEG CWC016-00-40V24 | BC9UEV

WEG CWC016-00-40V24 Contactor, 180-208V at 50Hz/208-240V at 60Hz

Item: BC9UEV Model: CWC016-00-40V24
In Stock

Get it by Friday, Jun 13

€37.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Coil TypeMagnetic
Gross Weight0.42 lbs.
Max Hp 120v 1ph1 hp
Max Hp 200/208v 3ph3 hp
Max Hp 230/240v 1ph2 hp
Max Hp 230/240v 3ph5 hp
Max Hp 460/480v 3ph10 hp
Max Hp 575/600v 3ph10 hp
Nominal Coil Voltage240V AC
Ships Factory DirectNo
TerminationScrew

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)6.35
Ship length (cm)9.4
Ship width (cm)6.35
Country of OriginUS

Product Variants

ProductModelMPNPrice
WEG CWC09-01-30V24-X50 | BB3LHW CWC09-01-30V24-X50CWC09-01-30V24-X50€22.59
WEG CWC09-10-30V24-X50 | BB4VEG CWC09-10-30V24-X50CWC09-10-30V24-X50€22.59
WEG CWC07-00-40L03 | BB6APP CWC07-00-40L03CWC07-00-40L03€26.94
WEG CWC012-10-30L02 | BB6KEN CWC012-10-30L02CWC012-10-30L02€32.14
WEG CWC09-00-40L03 | BB6MDY CWC09-00-40L03CWC09-00-40L03€29.54
WEG CWC09-10-30L02 | BB6QLU CWC09-10-30L02CWC09-10-30L02€29.54
WEG CWC09-00-40L02 | BB7AMY CWC09-00-40L02CWC09-00-40L02€29.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG CWC016-00-40V24 Contactor, 180-208V at 50Hz/208-240V at 60Hz
€37.78 /unit