WEG CWB9-11-30D02 | BB6VJN

WEG CWB9-11-30D02 Contactor, 24V, 50/60Hz

Item: BB6VJN Model: CWB9-11-30D02
In Stock

Get it by Thursday, Jun 12

€61.78 /unit
This product can only be shipped in multiples of 2
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor

Shipping Info:

Ship weight (kg) 0.4005
Ship height (cm)6.35
Ship length (cm)9.4
Ship width (cm)6.35
Country of OriginUS

Product Variants

ProductModelMPNPrice
WEG CWB9-11-30C03 | BA9ZJP CWB9-11-30C03CWB9-11-30C03€69.71
WEG CWB18-11-30D15 | BB2LBM CWB18-11-30D15CWB18-11-30D15€77.14
WEG CWB32-11-30C03 | BB3BPV CWB32-11-30C03CWB32-11-30C03€114.05
WEG CWB12-11-30D15 | BB3EYL CWB12-11-30D15CWB12-11-30D15€69.59
WEG CWB25-11-30C03 | BB3JLZ CWB25-11-30C03CWB25-11-30C03€92.49
WEG CWB18-11-30C03 | BB4AZE CWB18-11-30C03CWB18-11-30C03€89.23
WEG CWB25-11-30D02 | BB4JWZ CWB25-11-30D02CWB25-11-30D02€85.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG CWB9-11-30D02 Contactor, 24V, 50/60Hz
€61.78 /unit