WEG CSW30-CK3F45 | BC9YCP

WEG CSW30-CK3F45 Selector Switch, 30mm Size

Item: BC9YCP Model: CSW30-CK3F45
In Stock

Get it by Tuesday, Jun 17

€37.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSelector Switch
Gross Weight0.135 lbs.
Mounting Size30 mm
Operator ColorBlack
Operator TypeKnob
Ships Factory DirectNo

Shipping Info:

Ship weight (kg) 0.1485
Ship height (cm)7.62
Ship length (cm)7.62
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelOperator ColorPrice
WEG CSW30-CY3F45 | BC8DQL CSW30-CY3F45Black€85.67
WEG CSW30-CY2R90D | BC8FQF CSW30-CY2R90DBlack€99.69
RFQ
WEG CSW30-CK3F45B | BC8MUX CSW30-CK3F45BBlack€37.40
RFQ
WEG CSW30-CY3RD45E | BC8WYV CSW30-CY3RD45EBlack€99.69
RFQ
WEG CSW30-CA2F90 | BC9AUX CSW30-CA2F90Black€37.40
WEG CSW30-CK3R45 | BC9EQT CSW30-CK3R45Black€44.39
WEG CSW30-CA3RE45 | BC9KVF CSW30-CA3RE45Black€44.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG CSW30-CK3F45 Selector Switch, 30mm Size
€37.40 /unit