MERSEN FERRAZ MPDB67463 Power Distribution Box, Intermediate, 1000V, 380A, 3 Pole, Aluminum | CH4ZZL

MERSEN FERRAZ MPDB67463 Power Distribution Box, Intermediate, 1000V, 380A, 3 Pole, Aluminium

Item: CH4ZZL Model: MPDB67463
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Distribution Block
Ac Voltage Rating1000V
Body MaterialGFPC
Height3 1/4"
Length3 2/25"
Number Of Poles3
Width5 7/25"

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)8.26
Ship length (cm)7.82
Ship width (cm)13.41

Product Variants

ProductModelNumber Of PolesPrimary Wire RangeSecondary Wire Range (awg)VoltageHeightAc Voltage RatingDepthConnector MaterialPrice
MERSEN FERRAZ MPDB67001 Distribution Block Standard 600 310a | AF8EBU 25CC16 MPDB6700116 AWG to 350 mcm6 AWG to 350 mcm600V AC/DC3 1/4"1000V3 1/4"-€57.11
MERSEN FERRAZ MPDB67002 Distribution Block Standard 600 310a | AF8EBV 25CC17 MPDB6700226 AWG to 350 mcm6 AWG to 350 mcm600V AC/DC3 1/4"1000V3 1/4"-€65.59
MERSEN FERRAZ MPDB67003 Distribution Block Standard 600 310a | AF8EBW 25CC18 MPDB6700336 AWG to 350 mcm6 AWG to 350 mcm600V AC/DC3 1/4"1000V3 1/4"-€101.77
MERSEN FERRAZ MPDB67491 Distribution Block Standard 600 380a | AF8EBX 25CC19 MPDB6749114 AWG to 500 mcm14 AWG to 10 AWG600V AC/DC3 1/4"1000V3 1/4"-€75.00
MERSEN FERRAZ MPDB67492 Distribution Block Standard 600 380a | AF8EBY 25CC20 MPDB6749224 AWG to 500 mcm14 AWG to 10 AWG600V AC/DC3 1/4"1000V3 1/4"-€104.32
MERSEN FERRAZ MPDB67493 Distribution Block Standard 600 380a | AF8EBZ 25CC21 MPDB6749334 AWG to 500 mcm14 AWG to 10 AWG600V AC/DC3 1/4"1000V3 1/4"-€167.16
MERSEN FERRAZ MPDB67511 Distribution Block Standard 600 350a | AF8ECA 25CC22 MPDB67511114 AWG to 2/0 AWG14 AWG to 2 AWG600V AC/DC3 1/4"1000V3 1/4"-€46.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ MPDB67463 Power Distribution Box, Intermediate, 1000V, 380A, 3 Pole, Aluminium