WEG CFW500C14P0T4DBN1H00 | BB2UQF

WEG CFW500C14P0T4DBN1H00 Vector Drive, Three Phase, 460V-480V

Item: BB2UQF Model: CFW500C14P0T4DBN1H00
In Stock

Get it by Monday, Jun 16

€920.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrive Unit

Shipping Info:

Ship weight (kg) 1.9845
Ship height (cm)25.4
Ship length (cm)17.78
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelInput VoltageDepthPrice
WEG CFW500B16P0T2DBN1 | AN8WWZ CFW500B16P0T2DBN1230V AC-€566.83
WEG CFW500D28P0T2DBN1 | AN8WXA CFW500D28P0T2DBN1230V AC-€1,196.28
WEG CFW500A07P0S2NBN1 | BA9LJQ CFW500A07P0S2NBN1230V AC-€426.14
WEG CFW500A06P1T4NBN1 | BA9PPA CFW500A06P1T4NBN1460V AC-€661.08
WEG CFW500A09P6T2NBN1 | BA9QVN CFW500A09P6T2NBN1230V AC-€520.38
WEG CFW500A07P0T2NBN1 | BA9QZT CFW500A07P0T2NBN1230V AC-€422.77
WEG CFW500B10P0B2DBN1 | BA9RGZ CFW500B10P0B2DBN1230V AC-€775.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG CFW500C14P0T4DBN1H00 Vector Drive, Three Phase, 460V-480V
€920.26 /unit