WEG CFW500A06P1T4NBN1 | BA9PPA

WEG CFW500A06P1T4NBN1 Vector Drive, Three Phase, 460V-480V

Item: BA9PPA Model: CFW500A06P1T4NBN1
In Stock

Get it by Tuesday, Jun 17

€661.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrive Unit
Input Phase3
Input Voltage460V AC
Output Phase3
Output Voltage460V AC

Shipping Info:

Ship weight (kg) 0.792
Ship height (cm)25.4
Ship length (cm)17.78
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelInput VoltageDepthPrice
WEG CFW500B16P0T2DBN1 | AN8WWZ CFW500B16P0T2DBN1230V AC-€566.83
WEG CFW500D28P0T2DBN1 | AN8WXA CFW500D28P0T2DBN1230V AC-€1,196.28
WEG CFW500A07P0S2NBN1 | BA9LJQ CFW500A07P0S2NBN1230V AC-€426.14
WEG CFW500A09P6T2NBN1 | BA9QVN CFW500A09P6T2NBN1230V AC-€520.38
WEG CFW500A07P0T2NBN1 | BA9QZT CFW500A07P0T2NBN1230V AC-€422.77
WEG CFW500B10P0B2DBN1 | BA9RGZ CFW500B10P0B2DBN1230V AC-€775.50
WEG CFW500B06P5T4DBN1 | BA9RZY CFW500B06P5T4DBN1460V AC-€718.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG CFW500A06P1T4NBN1 Vector Drive, Three Phase, 460V-480V
€661.08 /unit