WEG CFW500C04P3T5DB20 | BB3RVU

WEG CFW500C04P3T5DB20 Vector Drive, Three Phase, 575V-690V

Item: BB3RVU Model: CFW500C04P3T5DB20
In Stock

Get it by Tuesday, Jun 17

€722.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrive Unit
Ac Line OptionNon Switched
BrakingDynamic
Closed LoopYes
Conformal Coating3C2
Depth6 1/2"
Direction ControlsForward/Stop/Reverse
Dynamic Braking TransIncluded
Enclosure Nema RatingOptional NEMA 1
Encoder InputOptional
EnvironmentPanel Mount
Frequency50/60 Hz
Hp3 hp
Input Phase3
Input Voltage500-600V AC
Ip Enclosure RatingIP20
Operator ControlsBuilt In
Output Amps4.3A
Output Kw2.2 kW
Output Phase3
Output Voltage525-575V AC
Rfi Filter OptionOptional
SeriesCFW500-G2 Series
Ships Factory DirectNo
Weight5 lbs.

Shipping Info:

Ship weight (kg) 2.295
Ship height (cm)25.4
Ship length (cm)17.78
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelInput VoltageDepthPrice
WEG CFW500B16P0T2DBN1 | AN8WWZ CFW500B16P0T2DBN1230V AC-€566.83
WEG CFW500D28P0T2DBN1 | AN8WXA CFW500D28P0T2DBN1230V AC-€1,196.28
WEG CFW500A07P0S2NBN1 | BA9LJQ CFW500A07P0S2NBN1230V AC-€426.14
WEG CFW500A06P1T4NBN1 | BA9PPA CFW500A06P1T4NBN1460V AC-€661.08
WEG CFW500A09P6T2NBN1 | BA9QVN CFW500A09P6T2NBN1230V AC-€520.38
WEG CFW500A07P0T2NBN1 | BA9QZT CFW500A07P0T2NBN1230V AC-€422.77
WEG CFW500B10P0B2DBN1 | BA9RGZ CFW500B10P0B2DBN1230V AC-€775.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG CFW500C04P3T5DB20 Vector Drive, Three Phase, 575V-690V
€722.34 /unit