WEG 80036OT3G5010S-RF | BC3JLJ

WEG 80036OT3G5010S-RF 11725492 Electric Motor, 800Hp, 60Hz, 3600 Rpm

Item: BC3JLJ Model: 80036OT3G5010S-RFCross Ref: 11725492
In Stock

Get it by Tuesday, Jun 10

€51,277.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Motor
Altitude1000 MASL
Ambient Temp.-20°C to +40°C
Balancing Method1/2" Key
Bearing CapNo
Bolt MaterialCarbon Steel
Break-down Torque250%
Cold Locked Rotor Time21 sec.
Connection Cables Quantity6
Drip CoverWithout
Duty CycleContinuous
Efficiency At 1 %87%
Efficiency At 50 %78%
Efficiency At 75 %85%
Fan Cover MaterialWithout Fan Cover
Fan MaterialWithout Fan
Flange TypeWithout
Frame5010/11TS
Frame MaterialCast Iron
Frequency60 Hz
Grounding LugsTriple
Hot Locked Rotor Time12 sec.
Impregnation MethodConstant Resin Flow
L. R. Amps6519A
Locked Rotor Torque240%
Lrc7.4X(Code H)
Main Terminal Box Hole TypeNPT
Moment Of Inertia89 lbs.-sq. ft.
Motor Enclosure DesignOpen Dripproof
Motor Speed3579 RPM
MountingFoot Mounted
No Load Amps220A
No. Of Holes2
No. Of Poles2
Noise Level86 dBA
Output800 hp
Output Rating800 hp
Overload ProtectorWithout Overload Protector
PaintingRAL5009 203A (ISO 12944-C2)
Power Factor At 1 %96.6
Power Factor At 50 %96
Power Factor At 75 %96.5
Rated Current881A
Rated Torque1170 lbs.-ft.
Rated Voltage460V AC
Regreasing SystemAt Drive End And Non Drive End
RotationClockwise/Counter Clockwise
Service Factor1.15
Shaft Locking DeviceWithout
Shaft MaterialCarbon Steel
Shaft Material GradeGrade 4140
Slip0.58%
Space Heater Voltage110-127/200-240V AC
Starting MethodDirect On Line
Synchronous Speed3600 RPM
Temp. Rise80 K
Terminal BlockWithout
Terminal BoxLeft Position
Tropicalized PaintingWithout
Voltage460V AC

Shipping Info:

Ship weight (kg) 2007.9
Ship height (cm)25.4
Ship length (cm)50.8
Ship width (cm)25.4
Country of OriginUS

Product Variants

ProductModelFlange TypeOutput RatingFrameBreak-down TorqueNo Load AmpsGrounding LugsBearing CapPower Factor At 1 %Price
WEG 40036OT3G449TS-RFW40 | BC3DDT 40036OT3G449TS-RFW40Without400 hp------€30,373.20
WEG 45036OT3G449TS-RFW40 | BC3DDU 45036OT3G449TS-RFW40Without450 hp447/9TS250%105ADoubleYes96.2€32,150.25
WEG 35036OT3G449TSC-RFW4 | BC3FCU 35036OT3G449TSC-RFW4Special350 hp447/9TSC250%88ADoubleYes95.4€29,340.63
WEG 35036OT3G449TS-RFW40 | BC3FCV 35036OT3G449TS-RFW40Without350 hp447/9TS250%88ADoubleYes95.4€28,524.87
WEG 50036OT3G449TS-RFW40 | BC3FFF 50036OT3G449TS-RFW40Without500 hp447/9TS250%120ADoubleYes96.2€35,835.03
WEG 60036OT3G449TS-RFW40 | BC3FFZ 60036OT3G449TS-RFW40Without600 hp447/9TS250%158ADoubleYes96.2€37,563.57
WEG 70036OT3G5010S-RF | BC3JKA 70036OT3G5010S-RFWithout700 hp5010/11TS280%205ATripleNo96.6€48,503.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 80036OT3G5010S-RF 11725492 Electric Motor, 800Hp, 60Hz, 3600 Rpm
€51,277.05 /unit