WEG 50036OT3G449TS-RFW40 | BC3FFF

WEG 50036OT3G449TS-RFW40 13575098 Electric Motor, 500Hp, 60Hz, 3600 Rpm

Item: BC3FFF Model: 50036OT3G449TS-RFW40Cross Ref: 13575098
In Stock

Get it by Thursday, Jun 12

€35,835.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Motor
Altitude1000 MASL
Ambient Temp.-20°C to +40°C
Balancing Method1/2" Key
Bearing CapYes
Bolt MaterialCarbon Steel
Break-down Torque250%
Cold Locked Rotor Time25 sec.
Connection Cables Quantity12
DesignA
Drip CoverWithout
Duty CycleContinuous
Efficiency At 1 %90%
Efficiency At 50 %84%
Efficiency At 75 %89%
Fan Cover MaterialWithout Fan Cover
Fan MaterialWithout Fan
Flange TypeWithout
Frame447/9TS
Frame MaterialCast Iron
Frequency60 Hz
Grounding LugsDouble
Hot Locked Rotor Time14 sec.
Impregnation MethodConstant Resin Flow
L. R. Amps3806A
Locked Rotor Torque190%
Lrc7.1X(Code G)
Main Terminal Box Hole TypeNPT
Moment Of Inertia46.9 lbs.-sq. ft.
Motor Enclosure DesignOpen Dripproof
Motor Speed3570 RPM
MountingFoot Mounted
No Load Amps120A
No. Of Holes2
No. Of Poles2
Noise Level87 dBA
Output500 hp
Output Rating500 hp
Overload ProtectorWithout Overload Protector
PaintingRAL5009 203A (ISO 12944-C2)
Power Factor At 1 %96.2
Power Factor At 50 %95.8
Power Factor At 75 %96.2
Rated Current536A
Rated Torque735 lbs.-ft.
Rated Voltage460V AC
Regreasing SystemAt Drive End And Non Drive End
RotationClockwise/Counter Clockwise
Service Factor1.15
Shaft Locking DeviceWithout
Shaft MaterialCarbon Steel
Shaft Material GradeGrade 4140
Slip0.83%
Space Heater Voltage110-127/200-240V AC
Starting MethodDirect On Line
Synchronous Speed3600 RPM
Temp. Rise80 K
Terminal BlockWithout
Terminal BoxLeft Position
Tropicalized PaintingWithout
Voltage460V AC
Winding Thermal ProtectionThermistor-2 Wires 1 Per Phase 155°C

Shipping Info:

Ship weight (kg) 1066.95
Ship height (cm)25.4
Ship length (cm)50.8
Ship width (cm)25.4
Country of OriginBR

Product Variants

ProductModelFlange TypeOutput RatingFrameBreak-down TorqueNo Load AmpsGrounding LugsBearing CapPower Factor At 1 %Price
WEG 40036OT3G449TS-RFW40 | BC3DDT 40036OT3G449TS-RFW40Without400 hp------€30,373.20
WEG 45036OT3G449TS-RFW40 | BC3DDU 45036OT3G449TS-RFW40Without450 hp447/9TS250%105ADoubleYes96.2€32,150.25
WEG 35036OT3G449TSC-RFW4 | BC3FCU 35036OT3G449TSC-RFW4Special350 hp447/9TSC250%88ADoubleYes95.4€29,340.63
WEG 35036OT3G449TS-RFW40 | BC3FCV 35036OT3G449TS-RFW40Without350 hp447/9TS250%88ADoubleYes95.4€28,524.87
WEG 60036OT3G449TS-RFW40 | BC3FFZ 60036OT3G449TS-RFW40Without600 hp447/9TS250%158ADoubleYes96.2€37,563.57
WEG 70036OT3G5010S-RF | BC3JKA 70036OT3G5010S-RFWithout700 hp5010/11TS280%205ATripleNo96.6€48,503.07
WEG 80036OT3G5010S-RF | BC3JLJ 80036OT3G5010S-RFWithout800 hp5010/11TS250%220ATripleNo96.6€51,277.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 50036OT3G449TS-RFW40 13575098 Electric Motor, 500Hp, 60Hz, 3600 Rpm
€35,835.03 /unit