WEG .5018OT1BW56C-S | BB8WAJ

WEG .5018OT1BW56C-S 13039366 Electric Motor, 1/2Hp, 60Hz, 1800 Rpm

Item: BB8WAJ Model: .5018OT1BW56C-SCross Ref: 13039366
Limited Availability
€349.22 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Altitude1000 MASL
Ambient Temp.-20°C to +40°C
Balancing MethodNot Balanced
Bearing CapYes
Bolt MaterialCarbon Steel
Break-down Torque270%
Cold Locked Rotor Time27 sec.
CompositionSteel
DesignN
Drip CoverWithout
Duty CycleContinuous
Efficiency At 1 %87%
Efficiency At 50 %72%
Efficiency At 75 %81%
Fan Cover MaterialWithout Fan Cover
Fan MaterialWithout Fan
Flange TypeC
FrameW56C
Frame MaterialRolled Steel
Frequency60 Hz
Grounding LugsSingle
Hot Locked Rotor Time15 sec.
Hp1/2 hp
Impregnation MethodDip And Bake Polyester
L. R. Amps37.4/23.4-18.7A
Locked Rotor Torque300%
Lrc7.7X(Code K)
Moment Of Inertia0.052 lbs.-sq. ft.
Motor Enclosure DesignOpen Dripproof
Motor Speed1730 RPM
MountingFoot Mounted
No Load Amps2.7/1.16-1.35A
No. Of Poles4
Noise Level50 dBA
Output1/2 hp
Output Rating1/2 hp
Overload ProtectorWithout Overload Protector
PaintingOnly Primer
Phase1
Power Factor At 1 %76.2
Power Factor At 50 %65
Power Factor At 75 %73
Rated Current4.86/3.04-2.43A
Rated Torque1.52 lbs.-ft.
Rated Voltage115/208-230V AC
Resilient BaseWithout
RotationClockwise/Counter Clockwise
Service Factor1.25
Shaft MaterialCarbon Steel
Shaft Material GradeGrade 1040/45
Ships Factory DirectNo
Slip3.89%
Starting MethodDirect On Line
Synchronous Speed1800 RPM
Temp. Rise80 K
Terminal BoxWithout Terminal Box
Tropicalized PaintingWithout
Voltage115/208-230V AC

Shipping Info:

Ship weight (kg) 12.15

Product Variants

ProductModelService FactorHpFrameNo. Of PolesBreak-down TorqueSynchronous SpeedNo Load AmpsOutput RatingPrice
WEG .1636OS1B48CH-S | BB9GPJ .1636OS1B48CH-S1.351/6 hp482300%3600 RPM2.4/1.03-1.2A4/25 hp€256.94
WEG .5036OT1B48CH-S | BB9KPX .5036OT1B48CH-S1.251/2 hp482300%3600 RPM1.6/0.69-0.8A1/2 hp€312.73
WEG 00236OT1B56C-S | BB9LAD 00236OT1B56C-S1.152 hp56C2280%3600 RPM5/2.16-2.5A2 hp€534.78
WEG .2536OT1B48CH-S | BB9MVZ .2536OT1B48CH-S1.351/4 hp482310%3600 RPM1/0.431-0.5A1/4 hp€288.76
WEG 00158OT1B56C-S | BB9TAW 00158OT1B56C-S1.151 1/2 hp56HC4229%1800 RPM4.6/1.98-2.3A1 1/2 hp€574.40
WEG .1218OS1B48CH-S | BB9TUY .1218OS1B48CH-S1.41/2 hp484310%1800 RPM2.6/1.12-1.3A3/25 hp€247.28
WEG 00118OT1B56C-S | BB9UUR 00118OT1B56C-S1.15-56C4250%1800 RPM3.4/1.47-1.7A1 hp€468.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG .5018OT1BW56C-S 13039366 Electric Motor, 1/2Hp, 60Hz, 1800 Rpm
€349.22 /unit