WEG 00158OT1B56C-S | BB9TAW

WEG 00158OT1B56C-S 13449662 Electric Motor, 1 1/2Hp, 60Hz, 1 Rpm

Item: BB9TAW Model: 00158OT1B56C-SCross Ref: 13449662
In Stock

Get it by Tuesday, Jun 17

€574.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Altitude1000 MASL
Ambient Temp.-20°C to +40°C
Balancing Method1/2" Key
Bearing CapYes
Bolt MaterialCarbon Steel
Break-down Torque229%
Cold Locked Rotor Time39 sec.
CompositionSteel
DesignL
Drip CoverWithout
Duty CycleContinuous
Efficiency At 1 %88%
Efficiency At 50 %78%
Efficiency At 75 %85%
Fan Cover MaterialWithout Fan Cover
Fan MaterialWithout Fan
Flange TypeC
Frame56HC
Frame MaterialRolled Steel
Frequency60 Hz
Grounding LugsSingle
Hot Locked Rotor Time22 sec.
Hp1 1/2 hp
Impregnation MethodDip And Bake Polyester
L. R. Amps105/60.9-52.6A
Locked Rotor Torque320%
Lrc8.1X(Code K)
Moment Of Inertia0.1362 lbs.-sq. ft.
Motor Enclosure DesignOpen Dripproof
Motor Speed1740 RPM
MountingFoot Mounted
No Load Amps4.6/1.98-2.3A
No. Of Poles4
Noise Level52 dBA
Output1 1/2 hp
Output Rating1 1/2 hp
Overload ProtectorWithout Overload Protector
PaintingOnly Primer
Phase1
Power Factor At 1 %83.8
Power Factor At 50 %80.5
Power Factor At 75 %83
Rated Current13/7.52-6.49A
Rated Torque4.53 lbs.-ft.
Rated Voltage115/208-230V AC
Resilient BaseWithout
RotationClockwise/Counter Clockwise
Service Factor1.15
Shaft MaterialCarbon Steel
Shaft Material GradeGrade 1040/45
Ships Factory DirectNo
Slip3.33%
Starting MethodDirect On Line
Synchronous Speed1800 RPM
Temp. Rise80 K
Terminal BoxWithout Terminal Box
Tropicalized PaintingWithout
Voltage115/208-230V AC

Shipping Info:

Ship weight (kg) 22.05
Ship height (cm)77.98
Ship length (cm)33.2
Ship width (cm)85.09
Country of OriginBR

Product Variants

ProductModelService FactorHpFrameNo. Of PolesBreak-down TorqueSynchronous SpeedNo Load AmpsOutput RatingPrice
WEG .5018OT1BW56C-S | BB8WAJ .5018OT1BW56C-S1.251/2 hpW56C4270%1800 RPM2.7/1.16-1.35A1/2 hp€349.22
WEG .1636OS1B48CH-S | BB9GPJ .1636OS1B48CH-S1.351/6 hp482300%3600 RPM2.4/1.03-1.2A4/25 hp€256.94
WEG .5036OT1B48CH-S | BB9KPX .5036OT1B48CH-S1.251/2 hp482300%3600 RPM1.6/0.69-0.8A1/2 hp€312.73
WEG 00236OT1B56C-S | BB9LAD 00236OT1B56C-S1.152 hp56C2280%3600 RPM5/2.16-2.5A2 hp€534.78
WEG .2536OT1B48CH-S | BB9MVZ .2536OT1B48CH-S1.351/4 hp482310%3600 RPM1/0.431-0.5A1/4 hp€288.76
WEG .1218OS1B48CH-S | BB9TUY .1218OS1B48CH-S1.41/2 hp484310%1800 RPM2.6/1.12-1.3A3/25 hp€247.28
WEG 00118OT1B56C-S | BB9UUR 00118OT1B56C-S1.15-56C4250%1800 RPM3.4/1.47-1.7A1 hp€468.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 00158OT1B56C-S 13449662 Electric Motor, 1 1/2Hp, 60Hz, 1 Rpm
€574.40 /unit