WEG .5018ES3EBMW56CFL-S Standard Efficiency AC Induction Motor with Brake, General Purpose And Inverter Rated | CV6LCN

WEG .5018ES3EBMW56CFL-S 14593683 Standard Efficiency AC Induction Motor with Brake, General Purpose And Inverter Rated

Item: CV6LCN Model: .5018ES3EBMW56CFL-SCross Ref: 14593683
In Stock

Get it by Tuesday, Jun 17

€1,191.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAC Motor
Altitude1000 MASL
Ambient Temp.-20°C to +40°C
Balancing MethodNot Balanced
Bearing CapYes
Bolt MaterialCarbon Steel
Brake Input Voltage208-230/460/190/380V AC
Break-down Torque280%
Cold Locked Rotor Time28 sec.
Connection Cables Quantity9
DrainRubber, Automatic
Drip CoverWithout
Duty CycleContinuous
Efficiency At 1 %72%
Efficiency At 50 %49%
Efficiency At 75 %62%
Fan Cover MaterialAluminum
Fan MaterialPlastic
Flange TypeC
FrameW56C
Frame MaterialRolled Steel
Frequency50/60 Hz
Grounding LugsSingle
Hot Locked Rotor Time16 sec.
Impregnation MethodDip And Bake Polyester
L. R. Amps11.9-10.8/5.38A
Locked Rotor Torque260%
Lrc6.0X(Code K)
Main Terminal Box Hole Size1/2"
Main Terminal Box Hole TypeNPT
Moment Of Inertia0.0399 lbs.-sq. ft.
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Speed1730 RPM
MountingFootless
No Load Amps1.2-1.4/0.698A
No. Of Poles4
Noise Level50 dBA
Output1/2 hp
Output Rating1/2 hp
Overload ProtectorWithout Overload Protector
PaintingMunsell N 1-Matte 207N (ISO 12944-C2)
Power Factor At 1 %72
Power Factor At 50 %62
Power Factor At 75 %70
Rated Current1.98-1.79/0.896A
Rated Torque1.52 lbs.-ft.
Rated Voltage208-230/460V AC
Resilient BaseWithout
RotationClockwise/Counter Clockwise
Service Factor1.15
Shaft MaterialCarbon Steel
Shaft Material GradeGrade 1040/45
Slip3.89%
Starting MethodDirect On Line
Synchronous Speed1800 RPM
Temp. Rise80 K
Terminal BlockWithout
Terminal BoxLeft Position
Tropicalized PaintingWithout
Voltage208-230/460/190-220/380-415V AC

Shipping Info:

Ship weight (kg) 13.482
Ship height (cm)26.97
Ship length (cm)48.26
Ship width (cm)26.31
Country of OriginBR

Product Variants

ProductModelFrameBreak-down TorqueNo Load AmpsMountingFlange TypeOutput RatingBearing CapPower Factor At 1 %Price
WEG .2518ES3EBMW56CFL-S Standard Efficiency AC Induction Motor with Brake, General Purpose And Inverter Rated | CV6LCK .2518ES3EBMW56CFL-SW56C290%0.716-0.83/0.415AFootlessC1/4 hpYes66€1,007.03
WEG .3318ES3EBMW56CFL-S Standard Efficiency AC Induction Motor with Brake, General Purpose And Inverter Rated | CV6LCL .3318ES3EBMW56CFL-SW56C270%0.919-1.07/0.533AFootlessC1/3 hpYes68€1,058.10
WEG .3318ES3EBMW56-S Standard Efficiency AC Induction Motor with Brake, General Purpose And Inverter Rated | CV6LCM .3318ES3EBMW56-SW56270%0.919-1.07/0.533AFoot MountedWithout1/3 hpNo68€1,018.49
WEG .5018ES3EBMW56-S Standard Efficiency AC Induction Motor with Brake, General Purpose And Inverter Rated | CV6LCP .5018ES3EBMW56-SW56280%1.2-1.4/0.698AFoot MountedWithout1/2 hpNo72€1,151.92
WEG .7518ES3EBMW56CFL-S Standard Efficiency AC Induction Motor with Brake, General Purpose And Inverter Rated | CV6LCR .7518ES3EBMW56CFL-SW56C290%1.54-1.78/0.892AFootlessC3/4 hpYes75.5€1,395.85
WEG .7518ES3EBMW56-S Standard Efficiency AC Induction Motor with Brake, General Purpose And Inverter Rated | CV6LCT .7518ES3EBMW56-SW56290%1.54-1.78/0.892AFoot MountedWithout3/4 hpNo75.5€1,356.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG .5018ES3EBMW56CFL-S 14593683 Standard Efficiency AC Induction Motor with Brake, General Purpose And Inverter Rated
€1,191.54 /unit