WEG 40018ET3X5009-W50MV | BB9BZN

WEG 40018ET3X5009-W50MV 13299566 Electric Motor, 400Hp, 60Hz, 1800 Rpm

Item: BB9BZN Model: 40018ET3X5009-W50MVCross Ref: 13299566
Limited Availability
€55,420.36 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Altitude1000 MASL
Ambient Temp.-20°C to +40°C
Balancing Method1/2" Key
Bearing Thermal ProtectionPT100-3 Wires 1 on DE bearing
Bolt MaterialCarbon Steel
Break-down Torque210%
Cold Locked Rotor Time27 sec.
Connection Cables Quantity6
DesignA
DrainStainless Steel, Threaded
Drip CoverWithout
Duty CycleContinuous
Efficiency At 1 %84%
Efficiency At 50 %72%
Efficiency At 75 %80%
Fan Cover MaterialCast Iron
Fan MaterialCast Iron
Flange TypeWithout
Foot Flatness(0.005 Pol) 0.127 mm
Frame5009/10
Frame MaterialCast Iron
Frequency60 Hz
Grounding LugsDouble Additional In Brass
Hot Locked Rotor Time15 sec.
Impregnation MethodVacuum Pressure Impregnation (VPI)
L. R. Amps566A
Locked Rotor Torque150%
Lrc6.0X(Code G)
Main Terminal Box Hole Size3"
Main Terminal Box Hole TypeNPT
Moment Of Inertia145 lbs.-sq. ft.
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Speed1785 RPM
MountingFoot Mounted
No Load Amps34A
No. Of Poles4
Noise Level79 dBA
Output400 hp
Output Rating400 hp
PaintingRAL5009 214P (ISO 12944-C4)
Power Factor At 1 %95
Power Factor At 50 %94.1
Power Factor At 75 %94.5
Rated Current94.4A
Rated Torque1180 lbs.-ft.
Rated Voltage2300V AC
Regreasing SystemStainless Steel, At Drive End And Non Drive End
RotationClockwise/Counter Clockwise
Service Factor1
Shaft Locking DeviceWith
Shaft MaterialCarbon Steel
Shaft Material GradeGrade 4140
Slip0.83%
Space Heater Voltage110-127V AC
Starting MethodDirect On Line
Synchronous Speed1800 RPM
Temp. Rise80 K
Terminal BlockWithout
Terminal BoxWith
Tropicalized PaintingAccording To Ieee-841 (96H)
Voltage2300/4160V AC
Winding Thermal ProtectionPT100-3 Wires 2 Per Phase

Shipping Info:

Ship weight (kg) 2180.466

Product Variants

ProductModelMotor Enclosure DesignVoltageFrequencyService FactorHpNo. Of PolesSynchronous SpeedMountingPrice
WEG 02536ET3E284TSF3-W22 | BB6DPB 02536ET3E284TSF3-W22Totally Enclosed Fan Cooled230/460/380V AC50/60 Hz--23600 RPMFoot Mounted€3,119.15
WEG 00518ET3E184TF2-W22 | BB6HER 00518ET3E184TF2-W22Totally Enclosed Fan Cooled230/460/380V AC50/60 Hz1.25-41800 RPMFoot Mounted€804.78
WEG 01518ET3E254TF3-W22 | BB6HEZ 01518ET3E254TF3-W22Totally Enclosed Fan Cooled230/460/380V AC50/60 Hz1.25-41800 RPMFoot Mounted€1,922.20
WEG 06018ET3H364TF3-W22 | BB6WQV 06018ET3H364TF3-W22Totally Enclosed Fan Cooled575V AC60 Hz1.25-41800 RPMFoot Mounted€7,735.82
WEG 15036ET3Q445TS-W22 | BB6YGQ 15036ET3Q445TS-W22Totally Enclosed Fan Cooled460V AC60 Hz--23600 RPMFoot Mounted€18,693.18
WEG 05018ET3E326TF2-W22 | BB7AKP 05018ET3E326TF2-W22Totally Enclosed Fan Cooled230/460/380V AC50/60 Hz1.25-41800 RPMFoot Mounted€5,183.64
WEG 03036ET3E286TSF2-W22 | BB7DJH 03036ET3E286TSF2-W22Totally Enclosed Fan Cooled230/460/380V AC50/60 Hz1.25-23600 RPMFoot Mounted€3,596.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 40018ET3X5009-W50MV 13299566 Electric Motor, 400Hp, 60Hz, 1800 Rpm
€55,420.36 /unit